We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. High-Intensity Discharge (HID) Lamps

High-Intensity Discharge (HID) Lamps High-Intensity Discharge (HID) Lamps

Looking for high intensity discharge (HID) lamps? Our range includes high pressure sodium (son), low pressure sodium (sox) and metal halide lamps

Looking for high intensity discharge (HID) lamps? Our range includes high pressure sodium (son), low pressure sodium (sox) and metal halide lamps

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

7
High-Pressure Sodium (son) Lamps
High-Pressure Sodium (son) Lamps
6
Metal Halide Lamps
Metal Halide Lamps

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
400W 4100K GES-E40 Tubular Dual Metal Halide Enclosed

Part Number: 2500549986

MPN:  MHT400WGESDU4K

CROMPTON LAMPS
Lamp Metal Halide E27 ES 70W 3700K Coated Elliptical

Part Number: 2500292960

MPN:  MHE70WESHPSOP4K

LEDVANCE
Lamp High Pressure Sodium E27 ES 70W Elliptical No Ignitor

Part Number: 2500018509

MPN:  4050300015767

CROMPTON LAMPS
Lamp Metal Halide Double End Rx7s 150W 3000K

Part Number: 2500549981

MPN:  MHOTS150W

CROMPTON LAMPS
Lamp Tubular Dual All In One 250W 4100K

Part Number: 2500549987

MPN:  MHT250WGESDU4K

CROMPTON LAMPS
Lamp Metal Halide Double End Rx7s 70W 3000K

Part Number: 2500549980

MPN:  MHOTS70W

LEDVANCE
VIALOX® NAV®-E/I 50 W/I E27

Part Number: 2500018418

MPN:  4050300015583

VENTURE LIGHTING
Venture 00 CM-PLUS TC G8.5 35W 942

Part Number: 2500360503

MPN:  00357

NEWLEC
Lamp High Pressure Soduim Tubular GES E40 400w

Part Number: 1052055347

MPN:  NLHPST400

NEWLEC
Lamp Metal Halide Tubular GES E40 250w 4000k

Part Number: 1051024044

MPN:  NLDMHT250W

NEWLEC
Lamp Metal Halide Eliptical GES E40 250w 4000k

Part Number: 1051024048

MPN:  NLDMHE250W

CROMPTON LAMPS
Lamp Elliptical Son High Output External E27 70W 2000K 5900lm

Part Number: 2500623920

MPN:  SONHO70I

LEDVANCE
VIALOX® NAV®-T SUPER 4Y® 100 W SUPER 4Y SON-T LAMP

Part Number: 2500098158

MPN:  4050300015743

NEWLEC
Lamp High Pressure Soduim Eliptical GES E40 150w

Part Number: 1052055341

MPN:  NLHPSE150

OSRAM
VIALOX® NAV®-T SUPER 4Y® 400 W SUPER 4Y

Part Number: 2500098227

MPN:  4050300281179

OSRAM
VIALOX® NAV®-T SUPER 4Y® 150 W SUPER 4Y

Part Number: 2500098159

MPN:  4050300024400

LEDVANCE
POWERBALL HCI®-TS 70 W/942 NDL PB

Part Number: 2500160846

MPN:  4008321688361

OSRAM
Lamp Ceramic Halide G8.5 35W 830 Single Ended Capsule

Part Number: 2500161578

MPN:  4008321681997

OSRAM
VIALOX® NAV®-E SUPER 4Y® 70 W SUPER 4Y

Part Number: 2500376555

MPN:  4008321356048

GE LIGHTING
Arcstream Metal Halide Halogen Lamp RX7s-24 12000lm 150W 95V 4200K 22 x 135.4mm

Part Number: 2500048904

MPN:  34535

PHILIPS
Lamp High Pressure Sodium Tubular Son-T 1000W 220 Clear Single End

Part Number: 2500018400

MPN:  1000SONT

OSRAM
VIALOX® NAV®-E 50 W/E E27

Part Number: 2500019785

MPN:  4050300015750

GE LIGHTING
Arcstream RX7s 70W 95V 3000K Metal Halide Halogen Lamp 19 x 117.6mm

Part Number: 2500048895

MPN:  34530

GE LIGHTING
GE Lucalox XO E40 150W 100V 2100K

Part Number: 2500128504

MPN:  93380

Show more results
1 - 24 of 27
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,213 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.