We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Ultrasonic Sensors
  5. XX918A3F1M12
  • 
Product videos
Product images
Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector
 Previous
 Next
Ultrasonic Sensors - Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector - XX918A3F1M12
Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector
Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector
Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector
Telemecanique Sensorslogo
Telemecanique Sensors

Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector

Part Number: 
2500386562
MPN: 
XX918A3F1M12
Product Type: 
Ultrasonic Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector

Ultrasonic sensor cylindrical M18, Sn 0,5m, 0..10 V, M12 connector

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

This cylindrical ultrasonic sensor has a VALOX case. It has a supply voltage of 12V to 24V DC and an analog ouput of 0V to 10V. This cylindrical ultrasonic distance sensor with analogue output, is mountable directly on a surface or bracket, thanks to its cylindrical thread and 2 fixing nuts. VALOX® PBT high strength case makes it ideal for high temperature environments. Multi-LED display allows to identify status of the sensor, to facilitate setup and troubleshooting. IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-20°C) and hot environments (+65°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is IEC 60947-5-2 compliant.

  • · This cylindrical ultrasonic sensor has a VALOX case.
  • · It has a supply voltage of 12V to 24V DC and an analog ouput of 0V to 10V.
  • · This cylindrical ultrasonic distance sensor with analogue output, is mountable directly on a surface or bracket, thanks to its cylindrical thread and 2 fixing nuts.
  • · VALOX® PBT high strength case makes it ideal for high temperature environments.
  • · Multi-LED display allows to identify status of the sensor, to facilitate setup and troubleshooting.
  • · IP67 protection makes this product ready for the harshest environments.
  • · It can operate in very cold (-20°C) and hot environments (+65°C).
  • · It has a standard M12 connector, compatible with all existing market sensor cabling.
  • · It is IEC 60947-5-2 compliant.

Technical Specifications



Technical Specifications

Ultrasonic proximity switch
Explosion safety category for dust None
Explosion safety category for gas None
Material active area of sensor Plastic
Housing material Plastic
Construction type housing Cylinder, screw-thread
Type of electric connection Connector M12
Voltage type DC
Degree of protection (IP rating) IP67
Type of analogy output 0 V ... 10 V
Setting procedure Teach-In
No load current 40 mA
Relative repeat accuracy 1.27 %
Relative linearity deflection 0 %
 
Blind zone 51 mm
AWG-number 0
Length of sensor 77.6 mm
Maximum output current 0 mA
Diameter sensor 18 mm
Width sensor 18 mm
Switching frequency 0 Hz
Height of sensor 0 mm
Ambient temperature -20 - 65 °C
Supply voltage 12 - 24 V
Adjustable distance 51 - 508 mm
Measuring range length 51 - 508 mm
Synchronization possible No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,158 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.