We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Temperature Sensors
  5. RMTK80BD
  • 
Product videos
Product images
Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K
 Previous
 Next
Temperature Sensors - Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K - RMTK80BD
Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K
Schneider Electriclogo
Schneider Electric

Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K

Part Number: 
2500165516
MPN: 
RMTK80BD
Product Type: 
Temperature Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K

Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

Temperature transmitter, 0..600 °C/32..112 °F, for thermocouples K. range of product: Zelio Analog - product or component type: converter for thermocouples - analogue output type: current 0...20 mA <= 500 Ohm, current 4...20 mA <= 500 Ohm, voltage 0...10 V >= 100 kOhm.

Technical Specifications



Technical Specifications

Isolation amplifier
SIL according to IEC 61508 None
Type of power supply Active
Type of electric connection Spring clamp connection
Mounting method Snap mounting support rail
Degree of protection (IP rating) IP20
Height 78 mm
Width 25 mm
Power consumption - W
Number of channels 1
Switching current - A
Depth 80 mm
Switching frequency 100 Hz
Switching voltage 10 V
Switching power - VA
Number of output ranges -1 V ... +1 V 0
Number of output ranges 0 mV ... 60 mV 0
Number of output ranges 0 mV ... 100 mV 0
Number of output ranges 0 mV ... 200 mV 0
Number of output ranges 0 mV ... 300 mV 0
Number of output ranges 0 mV ... 500 mV 0
Number of output ranges 0 V ... 1 V 0
Number of output ranges 0 V ... 2 V 0
Number of output ranges 0 V ... 2.5 V 0
Number of output ranges 0 V ... 5 V 0
Number of output ranges 0 V ... 20 V 0
Number of output ranges 0 V ... 24 V 0
Number of output ranges 0 V ... 30 V 0
Number of output ranges +5 V ... -5 V 0
Number of output ranges +10 V ... -10 V 0
Number of output ranges 0 mA ... 5 mA 0
Number of output ranges 0 mA ... 10 mA 0
Number of output ranges 0 V ... 10 V 1
Number of output ranges 0 mA ... 20 mA 1
Number of input ranges -1 V ... +1 V 0
Number of input ranges -10 V ... +10 V 0
Number of input ranges 0 mV ... 60 mV 0
Number of input ranges 0 mV ... 100 mV 0
Number of input ranges 0 mV ... 200 mV 0
Number of input ranges 0 mV ... 300 mV 0
Number of input ranges 0 mV ... 500 mV 0
Number of input ranges 0 V ... 1 V 0
Number of input ranges 0 V ... 2 V 0
Number of input ranges 0 V ... 2.5 V 0
Number of input ranges 0 V ... 5 V 0
Number of input ranges 0 V ... 10 V 0
Number of input ranges 0 V ... 20 V 0
Number of input ranges 0 V ... 24 V 0
Number of input ranges 0 V ... 30 V 0
Number of input ranges 1 V ... 5 V 0
Number of input ranges +5 V ... -5 V 0
Number of input ranges +10 V ... -10 V 0
Number of input ranges 10 V ... 0 V 0
Number of input ranges 0 mA ... 5 mA 0
Number of input ranges 0 mA ... 10 mA 0
 
Number of input ranges 0 mA ... 20 mA 0
Number of output ranges -60 mV ... +60 mV 0
Number of output ranges -100 mV ... +100 mV 0
Number of output ranges -300 mV ... +300 mV 0
Number of output ranges -500 mV ... +500 mV 0
Number of output ranges -2 V ... +2 V 0
Number of output ranges -2.5 V ... +2.5 V 0
Number of output ranges -5 V ... +5 V 0
Number of input ranges -60 mV ... +60 mV 0
Number of input ranges -10 mA ... +10 mA 0
Number of input ranges -100 mV ... +100 mV 0
Number of input ranges -300 mV ... +300 mV 0
Number of input ranges -500 mV ... +500 mV 0
Number of input ranges -2 V ... +2 V 0
Number of input ranges -2.5 V ... +2.5 V 0
Number of input ranges -5 V ... +5 V 0
Number of input ranges -20 V ... +20 V 0
Number of input ranges 2 V ... 10 V 0
Number of input ranges 5 V ... 0 V 0
Number of input ranges 5 V ... 1 V 0
Number of input ranges 10 V ... 2 V 0
Number of input ranges 4 mA ... 20 mA 0
Number of input ranges -5 mA ... +5 mA 0
Number of input ranges -20 mA ... +20 mA 0
Number of input ranges 20 mA ... 0 mA 0
Load influence - %
Number of output ranges 5 V ... 0 V 0
Number of output ranges 5 V ... 1 V 0
Number of output ranges 10 V ... 0 V 0
Number of output ranges 10 V ... 2 V 0
Number of output ranges -5 mA ... +5 mA 0
Number of output ranges -20 mA ... +20 mA 0
Number of output ranges -10 mA ... +10 mA 0
Number of output ranges 20 mA ... 0 mA 0
Number of output ranges 20 mA ... 4 mA 0
Temperature drift - %/K
Number of output ranges -10 V ... +10 V 0
Number of output ranges -20 V ... +20 V 0
Number of output ranges 1 V ... 5 V 0
Number of output ranges 2 V ... 10 V 0
Number of input ranges 20 mA ... 4 mA 0
Number of output ranges 4 mA ... 20 mA 1
Operating temperature 0 - 60 °C
Rated supply voltage at AC - V
Rated operation frequency - Hz
Rated supply voltage at DC 24 - 24 V
Load 500 - 500 Ohm
Inherently safe according to EN 60947-5-6 NAMUR No
Malfunction message output No
Galvanic separation between supply voltage and all other current circuits No
Galvanic separation between output to output No
Galvanic separation between inputs No
Galvanic separation between input and output No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,158 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.