Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Through beam photoelectric sensor | |
| Explosion safety category for dust | None |
|---|---|
| Explosion safety category for gas | None |
| Housing material | Plastic |
| Material of optical surface | Plastic |
| Type of light | Infrared light |
| Sensing mode | Dark switching |
| Type of switch function | Programmable/configurable |
| Voltage type | DC |
| Construction type housing | Cuboid |
| Type of safety acc. IEC 61496-1 | 1 |
| Operation agent-safety class | Safety class 0 |
| Setting procedure | Teach-In |
| Degree of protection (IP rating) | IP65 |
| Type of electric connection | Screw connection |
| Opening angle | 0 ° |
| Maximum output current | 100 mA |
| Switching frequency | 250 Hz |
| Scope of delivery of the one-way system | Transmitter and receiver |
| Number of protected semiconductor outputs | 0 |
| Number of protected contact energized outputs | 0 |
| Number of semiconductor outputs with signalling function | 0 |
| Diameter sensor | - mm |
| Max. output current at protected output | - mA |
| Light dot | - mm² |
| Reaction time | 2 ms |
| Switching voltage of OSSD at state "high" | - V |
| Transmission range of the safety field | - m |
| Min. reflector distance | - mm |
| Height of sensor | 92 mm |
| Wavelength of the sensor | - nm |
| Rated switching distance | 40000 mm |
| Number of contact energized outputs with signalling function | 0 |
|---|---|
| Length of sensor | 77 mm |
| Width sensor | 30 mm |
| Ambient temperature | -25 - 55 °C |
| Max. switching distance | 60000 mm |
| Rated control supply voltage at AC 60 Hz | - V |
| Rated control supply voltage at DC | 12 - 24 V |
| With communication interface analogue | No |
| Analogue output -10 V ... +10 V | No |
| Pre failure notice | No |
| With other analogue output | No |
| Analogue output 0 mA ... 20 mA | No |
| With monitoring function downstream switching devices | No |
| With time function | No |
| Analogue output 0 V ... 10 V | No |
| Rated control supply voltage at AC 50 Hz | - V |
| Suitable for safety functions | No |
| With restart blockage | No |
| AWG-number | - |
| With communication interface SSI | No |
| With communication interface SSD | No |
| With communication interface RS-422 | No |
| With communication interface CANOpen | No |
| With communication interface AS-Interface | No |
| With communication interface Ethernet | No |
| Analogue output 4 mA ... 20 mA | No |
| With communication interface RS-232 | No |
| With communication interface PROFIBUS | No |
| With communication interface INTERBUS | No |
| With communication interface DeviceNet | No |
| With communication interface RS-485 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.