We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Proximity Sensors
  5. XSAV11373
  • 
Product videos
Product images
Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M
 Previous
 Next
Proximity Sensors - Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M - XSAV11373
Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M
Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M
Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M
Telemecanique Sensorslogo
Telemecanique Sensors

Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M

Part Number: 
2500023414
MPN: 
XSAV11373
Product Type: 
Proximity Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M

Inductive Sensor Xsavm30 Sn10mm 6-150C/Mn 12-48Vdc Cable 2M

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This cylindrical diameter 30 mm threaded M30 x 1.5 flush mountable sensor is part of XS range, an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected, thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products). It features a nickel plated brass case and a 2m long cable. It has a sensing distance of 10mm, three-wire, DC supply, 12V to 48V, NO function, PNP solid state output. These self-contained rotation speed monitoring sensors have the special feature of incorporating, in the same case, the pulse sensing and processing electronics as well as the output switching amplifier. that are required to establish an integrated rotation monitoring device. The unit provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading, etc. In the following applications, conveyor belts, bucket elevators, Archemedian screws, grinders, crushers, pumps, centrifugal driers, mixers, etc.

  • · This cylindrical diameter 30 mm threaded M30 x 1.5 flush mountable sensor is part of XS range, an offer of inductive proximity sensors for the detection, without physical contact, of metal objects.
  • · The advantages of inductive detection are numerous, no physical contact with the object to be detected, thus avoiding wear and enabling detection of fragile or freshly painted objects.
  • · High operating rates. Fast response. Excellent resistance to industrial environments (robust products).
  • · It features a nickel plated brass case and a 2m long cable. It has a sensing distance of 10mm, three-wire, DC supply, 12V to 48V, NO function, PNP solid state output.
  • · These self-contained rotation speed monitoring sensors have the special feature of incorporating, in the same case, the pulse sensing and processing electronics as well as the output switching amplifier.
  • · that are required to establish an integrated rotation monitoring device.
  • · The unit provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading, etc.
  • · In the following applications, conveyor belts, bucket elevators, Archemedian screws, grinders, crushers, pumps, centrifugal driers, mixers, etc.

Technical Specifications



Technical Specifications

Inductive proximity switch
Type of interface for safety communication None
SIL according to IEC 61508 None
Interface type None
Explosion safety category for dust None
Performance level acc. to EN ISO 13849-1 None
Explosion safety category for gas None
Mechanical mounting condition for sensor Concise
Coating housing Nickel-plated
Construction type housing Cylinder, screw-thread
Type of switch function Breaker contact
Housing material Metal
Interference resistance to magnetic fields Immune against magnetic DC- and AC-field
Type of switching output PNP/PNP
Type of electric connection Cable radial
Voltage type AC/DC
Type of actuation Metallic Target
Switching frequency 100 Hz
Width sensor - mm
 
Number of semiconductor outputs with signalling function 1
Number of protected semiconductor outputs 0
Number of contact energized outputs with signalling function 0
Height of sensor - mm
Diameter sensor 30 mm
Length of sensor 81 mm
Switching distance 10 mm
Number of protected contact energized outputs 0
Max. output current at protected output 200 mA
Rated control supply voltage at AC 50 Hz - V
Rated control supply voltage at AC 60 Hz - V
Supply voltage 12 - 48 V
Rated control supply voltage at DC 12 - 48 V
Compression-resistant No
With monitoring function downstream switching devices No
Cascadable No
Suitable for safety functions No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.