Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Inductive proximity switch | |
| Interface type | None |
|---|---|
| SIL according to IEC 61508 | None |
| Type of interface for safety communication | None |
| Performance level acc. to EN ISO 13849-1 | None |
| Explosion safety category for dust | None |
| Explosion safety category for gas | None |
| Construction type housing | Cylinder, screw-thread |
| Coating housing | Nickel-plated |
| Type of electric connection | Connector M12 |
| Mechanical mounting condition for sensor | Concise |
| Interference resistance to magnetic fields | Immune against magnetic DC- and AC-field |
| Type of switching output | PNP/PNP |
| Housing material | Metal |
| Type of switch function | Normally open contact |
| Voltage type | AC/DC |
| Type of actuation | Metallic Target |
| Switching frequency | 1000 Hz |
| Height of sensor | - mm |
| Width sensor | - mm |
|---|---|
| Diameter sensor | 30 mm |
| Number of semiconductor outputs with signalling function | 1 |
| Number of contact energized outputs with signalling function | 0 |
| Number of protected semiconductor outputs | 0 |
| Switching distance | 10 mm |
| Length of sensor | 55 mm |
| Max. output current at protected output | 200 mA |
| Number of protected contact energized outputs | 0 |
| Rated control supply voltage at AC 50 Hz | - V |
| Rated control supply voltage at AC 60 Hz | - V |
| Supply voltage | 12 - 24 V |
| Rated control supply voltage at DC | 12 - 24 V |
| With monitoring function downstream switching devices | No |
| Compression-resistant | No |
| Suitable for safety functions | No |
| Cascadable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.