Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Through beam photoelectric sensor | |
| Explosion safety category for dust | None |
|---|---|
| Explosion safety category for gas | None |
| Material of optical surface | Plastic |
| Construction type housing | Cylinder, screw-thread |
| Housing material | Plastic |
| Sensing mode | Dark switching |
| Type of light | Infrared light |
| Type of switch function | Programmable/configurable |
| Type of electric connection | Connector M12 |
| Type of safety acc. IEC 61496-1 | 1 |
| Scope of delivery of the one-way system | Receiver |
| Operation agent-safety class | Safety class 0 |
| Type of switching output | PNP/PNP |
| Setting procedure | Teach-In |
| Degree of protection (IP rating) | IP65 |
| Voltage type | AC/DC |
| Length of sensor | 78 mm |
| AWG-number | - |
| Wavelength of the sensor | - nm |
| Max. switching distance | 20000 mm |
| Diameter sensor | 18 mm |
| Reaction time | 2 ms |
| Rated switching distance | 15000 mm |
| Height of sensor | - mm |
| Switching voltage of OSSD at state "high" | - V |
| Transmission range of the safety field | - m |
| Switching frequency | 250 Hz |
| Max. output current at protected output | - mA |
| Number of protected contact energized outputs | 0 |
| Width sensor | - mm |
| Light dot | - mm² |
| Min. reflector distance | - mm |
| Number of contact energized outputs with signalling function | 0 |
|---|---|
| Maximum output current | 100 mA |
| Number of semiconductor outputs with signalling function | 1 |
| Number of protected semiconductor outputs | 0 |
| Opening angle | 0 ° |
| Ambient temperature | -25 - 55 °C |
| Rated control supply voltage at AC 50 Hz | - V |
| Rated control supply voltage at AC 60 Hz | - V |
| Rated control supply voltage at DC | 12 - 24 V |
| With communication interface SSI | No |
| Analogue output 4 mA ... 20 mA | No |
| Analogue output -10 V ... +10 V | No |
| Pre failure notice | No |
| With communication interface CANOpen | No |
| With communication interface AS-Interface | No |
| With communication interface Ethernet | No |
| With communication interface analogue | No |
| With other analogue output | No |
| With restart blockage | No |
| With communication interface SSD | No |
| With communication interface RS-485 | No |
| With communication interface RS-422 | No |
| With communication interface PROFIBUS | No |
| With communication interface INTERBUS | No |
| With communication interface DeviceNet | No |
| With communication interface RS-232 | No |
| With monitoring function downstream switching devices | No |
| Analogue output 0 mA ... 20 mA | No |
| With time function | No |
| Analogue output 0 V ... 10 V | No |
| Suitable for safety functions | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.