Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Diffuse reflective photoelectric sensor | |
| Laser protection class | None |
|---|---|
| Housing material | Plastic |
| Setting procedure | Manual adjustment |
| Degree of protection (IP rating) | IP67 |
| Sensing mode | Light-/dark switching |
| Construction type housing | Special construction |
| Type of switch function | Programmable/configurable |
| Operation agent-safety class | Safety class 0 |
| Voltage type | DC |
| Type of switching output | PNP/PNP |
| Type of safety acc. IEC 61496-1 | 1 |
| Type of electric connection | Cable radial |
| Type of light | Laser diode, red light |
| Number of semiconductor outputs with signalling function | 1 |
| Number of contact energized outputs with signalling function | 0 |
| Switching frequency | 1000 Hz |
| Maximum output current | 20 mA |
| Light dot | - mm² |
| Max. output current at protected output | 100 mA |
| Reaction time | 0.5 ms |
| Transmission range of the safety field | 0.8 m |
| Number of protected semiconductor outputs | 0 |
| Number of protected contact energized outputs | 0 |
| Min. reflector distance | - mm |
| Length of sensor | 20 mm |
| Height of sensor | 34 mm |
| AWG-number | - |
| Switching voltage of OSSD at state "high" | - V |
| Width sensor | 10 mm |
| Diameter sensor | - mm |
| Wavelength of the sensor | - nm |
|---|---|
| Max. switching distance | 1100 mm |
| Ambient temperature | -30 - 55 °C |
| Rated control supply voltage at AC 60 Hz | - V |
| Rated control supply voltage at AC 50 Hz | - V |
| Rated control supply voltage at DC | 12 - 24 V |
| Operating distance | 800 - 800 mm |
| With time function | No |
| With communication interface Ethernet | No |
| With communication interface SSD | No |
| With monitoring function downstream switching devices | No |
| With restart blockage | No |
| With communication interface RS-232 | No |
| With communication interface RS-485 | No |
| With communication interface SSI | No |
| With communication interface RS-422 | No |
| With communication interface PROFIBUS | No |
| With communication interface INTERBUS | No |
| With communication interface DeviceNet | No |
| With communication interface CANOpen | No |
| Suitable for safety functions | No |
| Analogue output 4 mA ... 20 mA | No |
| Analogue output -10 V ... +10 V | No |
| Pre failure notice | No |
| With other analogue output | No |
| With communication interface AS-Interface | No |
| With communication interface analogue | No |
| Analogue output 0 mA ... 20 mA | No |
| Analogue output 0 V ... 10 V | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.