Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Motor starter/Motor starter combination | |
| Voltage type for actuating | DC |
|---|---|
| Kind of motor starter | Repair switch |
| Type of electrical connection of main circuit | Flat plug-in connection |
| Coordination class according to IEC 60947-4-3 | Class 1 |
| Width | 110 mm |
| Degree of protection (IP rating) | IP65 |
| Depth | 170 mm |
| Height | 230 mm |
| Number of auxiliary contacts as normally open contact | - |
| Number of command positions | - |
| Number of auxiliary contacts as normally closed contact | - |
| Rated operation power at AC-3, 400 V | - kW |
| Number of indicator lights | - |
| Rated operation power at AC-3, 230 V, 3-phase | - kW |
| Rated power, 460 V, 60 Hz, 3-phase | - kW |
| Rated power, 575 V, 60 Hz, 3-phase | - kW |
| Rated conditional short-circuit current, type 1, 480 Y/277 V | - A |
| Rated conditional short-circuit current, type 1, 600 Y/347 V | - A |
| Rated conditional short-circuit current, type 2, 230 V | - A |
| Rated conditional short-circuit current, type 2, 400 V | - A |
| Ambient temperature, upper operating limit | - °C |
| Rated operation current Ie | 25 A |
| Rated operation current at AC-3, 400 V | 25 A |
| Rated control supply voltage at AC 50 Hz | - V |
| Rated control supply voltage at AC 60 Hz | - V |
| Rated control supply voltage at DC | 20.4 - 28.8 V |
| Overload release current setting | 25 - 25 A |
| With transformer | No |
| Rail mounting possible | No |
|---|---|
| Supporting protocol for PROFIBUS | No |
| Supporting protocol for TCP/IP | No |
| Supporting protocol for CAN | No |
| Supporting protocol for MODBUS | No |
| Supporting protocol for INTERBUS | No |
| Supporting protocol for Data-Highway | No |
| Supporting protocol for DeviceNet | No |
| Supporting protocol for SUCONET | No |
| Supporting protocol for LON | No |
| Supporting protocol for SERCOS | No |
| Supporting protocol for INTERBUS-Safety | No |
| Supporting protocol for other bus systems | No |
| Suitable for emergency stop | No |
| External reset possible | No |
| Supporting protocol for ASI | No |
| Temperature compensated overload protection | No |
| Supporting protocol for PROFINET IO | No |
| Supporting protocol for PROFINET CBA | No |
| Supporting protocol for Foundation Fieldbus | No |
| Supporting protocol for EtherNet/IP | No |
| With fuse | No |
| With short-circuit release | Yes |
| Supporting protocol for AS-Interface Safety at Work | No |
| Supporting protocol for DeviceNet Safety | No |
| Supporting protocol for PROFIsafe | No |
| Supporting protocol for SafetyBUS p | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.