Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
I/O device for bus system | |
| Width in number of modular spacings | - |
|---|---|
| Number of inputs | - |
| Max. switching power | - VA |
| Output power | - VA |
| Max. switching current | - A |
| Switching current (resistive) | - A |
| Max. number of venetian-blind outputs | - |
| Max. number of switching contacts | - |
| Number of switch inputs | - |
| Number of input channels | - |
| Rated current | - A |
| Number of output channels | - |
| Input voltage | - - - V |
| Rated operating voltage | - - - V |
| Bus connection included | No |
| Bus system Powernet | No |
|---|---|
| Local operation/hand operation | No |
| Suitable for C-load | No |
| With LED indication | No |
| With switch function | No |
| LED controlling | No |
| Different phases connectable | No |
| External signal voltage necessary | No |
| Ethernet | Yes |
| Bus system LON | No |
| Bus system radio frequent | No |
| Bus system KNX radio | No |
| Bus system KNX | No |
| Remote operation possible | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.