Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Empty cabinet | |
| Protection class according to IEC 61140 | II |
|---|---|
| Circuit integrity | None |
| Colour | Grey |
| Housing material | Plastic |
| Type of door | Single |
| Cover model | Closed |
| Mounting method | Surface mounted |
| Type of covering | Door |
| Impact resistance (IK rating) | IK10 |
| Surface protection | Untreated |
| Degree of protection (IP rating) | IP66 |
| RAL number | 7035 |
| Depth | 300 mm |
| Height | 1000 mm |
| Plate thickness door/cover | 4 mm |
| Width in number of modular spacings | - |
| Nominal current (In) | - A |
|---|---|
| Number of modules | - |
| Number of conduit inlets | - |
| Number of openings for flange plates | 0 |
| Plate thickness cabinet | 3.5 mm |
| Internal depth | 261 mm |
| Recess depth | 305 mm |
| Number of rows | - |
| Width | 800 mm |
| With mounting plate | No |
| Transparent cover/door | No |
| With lock | Yes |
| Suitable for outdoor use | Yes |
| Extension possible | No |
| Suitable for lightning protection | Yes |
| Cover with overpressure release | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.