Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Switch disconnector / isolator | |
| Type of control element | None |
|---|---|
| Type of electrical connection of main circuit | Frame clamp |
| Degree of protection (IP), front side | IP20 |
| Number of poles | 3 |
| Device construction | Suitable for fixed installation |
| Rated operation power at AC-3, 400 V | 6 kW |
| Rated short-time withstand current lcw | 0.5 kA |
| Number of auxiliary contacts as normally closed contact | 0 |
| Number of switches | 1 |
| Number of auxiliary contacts as normally open contact | 0 |
| Rated permanent current Iu | 16 A |
| Number of auxiliary contacts as change-over contact | 0 |
| Rated permanent current at AC-21, 400 V | 16 A |
| Rated permanent current at AC-23, 400 V | 16 A |
| Max. rated operation voltage Ue AC | 690 V |
|---|---|
| Rated operation power at AC-23, 400 V | 8 kW |
| Version as reversing switch | No |
| Motor drive optional | No |
| Voltage release optional | No |
| Version as maintenance-/service switch | Yes |
| Suitable for front mounting 4-hole | No |
| Version as safety switch | Yes |
| Version as emergency stop installation | Yes |
| Version as main switch | Yes |
| Motor drive integrated | No |
| Interlockable | Yes |
| Suitable for front mounting centre | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.