2. Heating & Ventilation
  3. Electric Heating
  4. Storage Heaters
  5. 080156
  • 
Product videos
Product images
Heater Tsre100 Storage Electronic 1.0Kw White Lot 20
 Previous
 Next
Storage Heaters - Heater Tsre100 Storage Electronic 1.0Kw White Lot 20 - 080156
Creda

Heater Tsre100 Storage Electronic 1.0Kw White Lot 20

Part Number: 
2501086645
MPN: 
080156
Product Type: 
Storage Heaters
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
Heater Tsre100 Storage Electronic 1.0Kw White Lot 20

Heater Tsre100 Storage Electronic 1.0Kw White Lot 20

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Creda Heating TSRE Slimline Storage Heater is an electric storage heater with a clean look and reliable performance. TSRE is a modern replacement for older storage heaters. TSRE storage heaters offer dynamic storage calculation, adjusting the amount of energy that is stored to meet the users requirements without wastage. As a result, a greater amount of electricity can be saved with off-peak energy. Users now have greater control over their heating with the built-in timer; allowing heating times and temperatures to be defined. Heat leakage, a common trait of conventional storage heaters, has also been greatly reduced allowing the room to be at a comfortable temperature in the morning and still have enough stored energy to heat on a night. Two electrical supplies will be required for the TSRE. These are: Peak Supply to control the electronics, fan and boost and an Off-Peak Supply for the storage core.

  • · Harness Off-peak electricity tariffs for low running costs
  • · Dynamically stores the right amount of energy to heat a room
  • · Fan assisted to quickly, quietly and more effectively distribute heat
  • · Programmable room temperatures with three seven-day timer profiles
  • · Complies with Lot 20 of ERP Directive

Technical Specifications



Technical Specifications

Storage heater
Colour White
Model Ventilation-storage heater
Width 825 mm
Depth 182 mm
 
Height 749 mm
Weight 107 kg
Nominal connection power 2.22 kW
Connection voltage 240 V