We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Electric Radiators
  5. QRAD200RF
  • 
Product videos
Product images
2kW Q-Rad Electric Radiator with Integrated RF Control 2kW Q-Rad Electric Radiator with Integrated RF Control
 Previous
 Next
Electric Radiators - 2kW Q-Rad Electric Radiator with Integrated RF Control - QRAD200RF
2kW Q-Rad Electric Radiator with Integrated RF Control
Dimplexlogo
Dimplex

2kW Q-Rad Electric Radiator with Integrated RF Control

Part Number: 
2501462727
MPN: 
QRAD200RF
Product Type: 
Electric Radiators

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
2kW Q-Rad Electric Radiator with Integrated RF Control

2kW Q-Rad Electric Radiator with Integrated RF Control

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

The attractive Q-Rad electric radiator with infrared technology is designed for the highest level of comfort and convenience, delivering natural heat efficiently to homes and businesses in an instant. Designed and developed by our in-house team of experts, and manufactured in the UK, Q-Rad incorporates the most advanced intelligent technologies to give users maximum control over their heating. Its dual element heating technology combines an improved convective element with a far infrared element that delivers radiant heat. This gives the user an experience of heat that feels completely natural, on demand. The slim design of the Q-Rad matches the Quantum range of high heat retention storage heaters by Dimplex. The perfect product partnership for refurbishment or social housing specification, it delivers a cohesive and stylish look with the benefits of improved energy performance. Flexible installation options and a low weight of just 11kg for the largest model – around a third of the weight of equivalent ceramic and oil-filled radiators – make the fitting of Q-Rad faster and more efficient. Dubbed ‘the electric radiator with a brain’, Q-Rad has a host of intelligent software functions accessed via an intuitive backlit LCD display and control. Three customisable heating timers, each with four time and temperature settings for each day of the week, provide additional control and flexibility. The Boost function provides instant heat outside of timed heating periods whenever it is needed – day or night. The improved Away mode maintains a low temperature when a property is empty to help prevent mould or damp and returns to the pre-set heating schedule at the set return date and/or time. Adaptive Start intelligently works out when to start heating to reach the desired target temperature at the required time, whilst Open Window Detection means Q-Rad continually adapts to its environment, minimising wasted energy. Q-Rad has an integrated radio frequency module and can be remotely controlled using the Dimplex Control smartphone app when purchased together with the Dimplex Control Hub. This gives the owner or a resident of a modern smart home command of all supported Dimplex products any time, anywhere, via a smart device. All supported electric radiators, panel heaters, high heat retention storage heaters, hot water cylinders and hot water heat pumps can be operated individually, or by zone, and the energy usage of each can be easily tracked. Monitoring and remote diagnostics for heating and hot water are also supported via an app. Unlike most electric radiators, Q-Rad is BEAB-approved, the UK’s highest safety standard, and is designed to be robust, reliable and maintenance-free.

  • · Far-infrared and convective dual-element technology delivering instant heat
  • · Customisable heating with four time and temperature settings per day
  • · Digitally controlled electronic thermostat accurate to ±0.2°C
  • · Adaptive Start pre-heating and Open Window detection auto-shutdown
  • · Smartphone app controllable via the Dimplex Control system (Dimplex Hub required via separate purchase)
  • · Attractive styling to match the Quantum off-peak HHR storage range
  • · Built-in RF module as standard
  • · Lot 20 compliant
  • · Intuitive controls and a backlit LCD display
  • · H-frame wall bracket for ease of installation

Frequently Bought Together

Current Product
2kW Q-Rad Electric Radiator with Integrated RF Control

Dimplex

2kW Q-Rad Electric Radiator with Integrated RF Control

Error while fetching price from ERP!


Dimplex Control Hub

Dimplex

Dimplex Control Hub

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Radiator (electric)
Front material Steel
Degree of protection (IP rating) IP24
Mounting method On wall
Colour White
Height 546 mm
Width 918 mm
 
Depth 105 mm
Heating capacity 2000 W
Length of connection cable 1.3 m
Weight 11 kg
RAL number 9016
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,195 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.