We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Electric Radiators

Electric Radiators Electric Radiators

Electric Radiators
Electric Radiators
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Oil Filled Electric Radiator

Part Number: 2501380424

MPN:  NLOP200E

ELNUR
Radiator Oil Filled Electric IP2X 2.00kW Aluminium Control Timer

Part Number: 2501123192

MPN:  RF14E-PLUS

ELNUR
Radiator Oil Filled Electric IP2X 1.50kW Aluminium Control Timer

Part Number: 2501123191

MPN:  RF12E-PLUS

ELNUR
Radiator Oil Filled Electric IP2X 1.00kW Aluminium Control Timer

Part Number: 2501123189

MPN:  RF8E-PLUS

ROINTE
Belize Electric Wifi Basic Radiator 1600W

Part Number: 2501360042

MPN:  BRI1600RAD

DIMPLEX
1.5kW Q-Rad Electric Radiator with Integrated RF Control

Part Number: 2501462726

MPN:  QRAD150RF

DIMPLEX
Dimplex AluRad Wi-Fi 2kW Electric Radiator White

Part Number: 2503008937

MPN:  DAR200

DIMPLEX
2kW Q-Rad Electric Radiator with Integrated RF Control

Part Number: 2501462727

MPN:  QRAD200RF

ELNUR
Electric Radiator 2.00kW 122 x 58 x 8cm Aluminium 24/7 Digital Program

Part Number: 2501144601

MPN:  RD14W

DIMPLEX
1kW Q-Rad Electric Radiator with Integrated RF Control

Part Number: 2501462725

MPN:  QRAD100RF

ELNUR
Radiator Electric 24/7 Digital Timer 2.00kW Aluminium Lot 20 IP2X

Part Number: 2501123204

MPN:  RX14E-PLUS

DIMPLEX
Dimplex AluRad Wi-Fi 1.5kW Electric Radiator White

Part Number: 2503008936

MPN:  DAR150

ELNUR
Radiator Oil Filled Electric IP2X 0.75kW Aluminium Control Timer

Part Number: 2501123188

MPN:  RF6E-PLUS

ELNUR
Radiator Oil Filled Electric IP2X 1.25kW Aluminium Control Timer

Part Number: 2501123190

MPN:  RF10E-PLUS

DIMPLEX
750W Q-Rad Electric Radiator with Integrated RF Control

Part Number: 2501462724

MPN:  QRAD075RF

DIMPLEX
500W Q-Rad Electric Radiator with Integrated RF Control

Part Number: 2501462723

MPN:  QRAD050RF

ELNUR
Radiator Electric 1.00kW with 24/7 Digital Timer

Part Number: 2501144598

MPN:  RD8W

DIMPLEX
Dimplex AluRad Wi-Fi 1kW Electric Radiator White

Part Number: 2503008935

MPN:  DAR100

DIMPLEX
Dimplex AluRad Wi-Fi 500W Electric Radiator White

Part Number: 2503008933

MPN:  DAR050

ELNUR
Radiator Oil Filled Electric IP2X 0.50kW Aluminium Digital Control

Part Number: 2501123216

MPN:  RF4E-PLUS

ELNUR
Radiator Electric 1.50kW 106 x 58 x 8cm Aluminium 24/7 Digital Program

Part Number: 2501144600

MPN:  RD12W

ELNUR
Radiator Electric 24/7 Digital Timer 1.50kW Aluminium Lot 20 IP2X

Part Number: 2501123203

MPN:  RX12E-PLUS

ROINTE
Remote Air Control Infrared White For Rointe Heating Products

Part Number: 2500684675

MPN:  ACMI120

ELNUR
Radiator Electric 0.50kW with 24/7 Digital Timer

Part Number: 2501144596

MPN:  RD4W

Show more results
1 - 24 of 77
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.