We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Heating & Ventilation
  3. Electric Heating
  4. Panel Heaters
  5. DTD2R 12
  • 
Product videos
Product images
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
 Previous
 Next
Panel Heaters - 1.25kW Alta Wi-Fi Panel Heater in 20cm Profile - DTD2R 12
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile
Dimplexlogo
Dimplex

1.25kW Alta Wi-Fi Panel Heater in 20cm Profile

Part Number: 
2501594766
MPN: 
DTD2R 12
Product Type: 
Panel Heaters

My Price


£93.70 (exc. VAT) / EA

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile

1.25kW Alta Wi-Fi Panel Heater in 20cm Profile

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

The Scandinavian-inspired Alta Wi-Fi panel heater by Dimplex combines sleek, minimalist styling with intelligent functionality and remote control capability for ultimate convenience. Alta Wi-Fi is ultra slimline, unobtrusive and lightweight. It features sleek rounded edges, and fits seamlessly into any setting, whether it’s a living room, bedroom, hallway, garden office or conservatory. Alta Wi-Fi is also ideal for waiting rooms, reception areas and small commercial spaces where aesthetics are a priority. Alta Wi-Fi comes in a range of outputs and sizes to suit a variety of spatial requirements. To change its look, the Alta Wi-Fi can be transformed in seconds with elegant clip-on white or anthracite glass accessories (sold separately). The top-facing grille of the Alta Wi-Fi delivers natural heat and maximises a room’s comfort levels effectively. The highly accurate digitally controlled electronic thermostat efficiently regulates the desired space heating temperature. Alta Wi-Fi panel heaters are Lot 20 compliant and feature intuitive onboard user controls with a seven-day programmable timer, seven time periods a day and five built-in pre-set modes. Built-in Wi-Fi makes Alta the perfect choice for users who want to control the comfort of their space remotely. Using the CapaConnect app, this electric panel heater can be controlled via a smartphone or tablet without the need for a separate hub or any add-on accessories. The CapaConnect app allows effortless control and management of multiple heaters independently using a single, user-friendly interface. Features include device security, personalised heating schedules, options to zone devices for precision control and manual override. Automatic updates ensure Alta Wi-Fi always has the latest software. Users can enjoy maximum comfort and energy savings with consistent, optimal performance of the home’s space heating system. Installation of the Alta Wi-Fi panel heater is made simple with an H-frame wall mounting bracket and plastic tilt strap and comes with a 1.3m two-core fitted cable, for fused spur installation. Quiet operation ensures room occupants enjoy a comfortable environment. Alta Wi-Fi panel heater comes with a five-year guarantee through online registration.

  • · Lot 20 compliant
  • · Ultra slimline at a total wall projection of 9cm
  • · Digitally controlled electronic thermostat accurate to ±0.2°C
  • · Wi-Fi connectivity offers remote operation via the CapaConnect app, compatible with Amazon Alexa
  • · Top outlet grille for optimum heat circulation
  • · Available in low-profile variation for dwarf walls and small spaces
  • · Quiet operation
  • · Seven-day timer profiles with seven time periods per day
  • · Five-year guarantee with online registration
  • · Decorative clip-on glass panels in White or Anthracite available to order separately

Technical Specifications



Technical Specifications

Radiator (electric)
Degree of protection (IP rating) IP24
Front material Steel
Mounting method On wall
Colour White
Width 1525 mm
Material heating element Aluminium
 
Height 200 mm
Depth 90 mm
Length of connection cable 1.3 m
Weight 5.2 kg
Heating capacity 1250 W
RAL number 9016
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.