Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Residential MVHR unit | |
| Width | 560 mm |
|---|---|
| Height | 635 mm |
| Depth | 260 mm |
| Number of phases | 1 |
| Max. air volume at 100 Pa | 240 m³/h |
| Max. air volume at 200 Pa | 120 m³/h |
| Max. air volume at 50 Pa | 250 m³/h |
| Max. air volume at 150 Pa | 185 m³/h |
| Efficiency supply filter according to ISO 16890-1:2016 | 45 % |
| Efficiency exhaust filter according to ISO 16890-1:2016 | 45 % |
| Suitable for wall mounting | No |
| Weight | 14 kg |
| Digital display | No |
| Supporting protocol for MODBUS | No |
| Suitable for CH boiler connection | No |
| Floor mounting | No |
| With wired control unit | No |
|---|---|
| Suitable for (extra) carbon dioxide (CO2) sensor | No |
| Suitable for wired control unit | No |
| With constant volume flow control | No |
| Suitable for zone controller | No |
| With internal humidity (RH) sensor | No |
| Suitable for wireless remote control | No |
| With bypass | No |
| With heating element | No |
| With thermal overload protection | No |
| Suitable for ceiling mounting | No |
| With internal carbon dioxide (CO2) sensor | No |
| With zone controller | No |
| Suitable for (extra) humidity (RH) sensor | No |
| With constant pressure control | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.