Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Residential MEV Unit | |
| Width | 399 mm |
|---|---|
| Depth | 399 mm |
| Max. air volume at 200 Pa | 240 m³/h |
| Height | 271 mm |
| Max. air volume at 50 Pa | 340 m³/h |
| Number of suction connections | 4 |
| Max. air volume at 150 Pa | 274 m³/h |
| Max. air volume at 250 Pa | 207 m³/h |
| Max. air volume at 100 Pa | 305 m³/h |
| Max. air volume at 300 Pa | 153 m³/h |
| With wireless remote control | No |
| Suitable for movement sensor | No |
| Rear connection | No |
| With movement sensor | No |
| With wired control unit | No |
| Suitable for zone controller | No |
|---|---|
| With zone controller | No |
| Suitable for requirement-controlled ventilation | No |
| Suitable for (extra) pressure sensor | No |
| With internal humidity (RH) sensor | No |
| With pressure sensor | No |
| Operation by app | No |
| With internal carbon dioxide (CO2) sensor | No |
| Suitable for wireless remote control | No |
| Suitable for (extra) carbon dioxide (CO2) sensor | No |
| Suitable for wired control unit | No |
| With external carbon dioxide (CO2) sensor | No |
| With external humidity (RH) sensor | No |
| Suitable for (extra) humidity (RH) sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.