We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. Domestic Fans
  5. 9041262
  • 
Product videos
Product images
Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45 Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45 Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45
 Previous
 Next
Domestic Fans - Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45 - 9041262
Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45
Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45
Airflowlogo
Airflow

Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45

Part Number: 
2500325951
MPN: 
9041262
Product Type: 
Domestic Fans

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45

Fan Delay Start 75/90M3/Hr 100mm Motion Sensor+Timer IP45

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

This QuietAir Motion Sensor/Timer Fan carries the Quiet Mark Approval and is part of an extended range of elegant, discreet axial fans that are extremely quiet with various control options that activate the fan only when needed – the choices are: remote switching, timer, humidity with timer and motion sensor with timer.
This Motion Sensor/Timer model has two ways of being activated, it is activated by movement and it can also be connected to a switch for continuous operation, it can be connected to the same switch as the light circuit when a 2 pole switch is used.
Operation mode of the motion sensor; The sensor registers the heat emission of human beings within its range. If a person enters a room, the sensor activates the fan into operation. When no more movement is registered within the room, the timer run-on period of approx 15 minutes starts. The timer is reset to 15 minutes every time the sensor registers movement during the run on period.
Maximum monitoring range; Maximum distance of 5 m within an angle span of 100° horizontal and 82° vertical. The temperature difference between object and background must be at least 4°C. Lowest object speed is 0.5 to 1.5 m/s. The effective range depends on the temperature difference and speed of movement.
When installing this fan you need to select which of the two speeds you want the motion sensor to operate at. More detail is available on the wiring instructions included in the box.

  • · Extract Performance: Two Speed Axial Extractor Fan Low Speed 21litres a Second High Speed 25litres a Second
  • · Fan Meets Building Regulations Installed Performance On Both Speeds. Noise Level 25db(A) on Low Speed.
  • · IP Rating: IP45 This Means It Can Be Used In Zone 1 of a Ensuite/Bathroom as Long as Current Wiring Regulations are Followed
  • · Three Year Warranty. Very Low Energy Consumption 5W on low speed. Long Life Ball Bearing Motors
  • · Location: This Fan Can Be Postioned In the Ceiling or The Wall, Ideal Location Furthest From Where The Replacement Air Enters The Room
  • · Speed 1 75metres cube hour/21 ltrs Speed 2 90 metres cube hour 25ltrs a second;Sound Pressure db(A)@3m 25/30;Energy consumption 5/9 watts;duct diameter 100mm;Voltage230v/1ph/50-60Hz;IP45;Max ambient temp 40C;Dimensions (HXWXD) 147x147x38

Technical Specifications



Technical Specifications

Ventilator for in-house bathrooms and kitchens
Nominal current 0.06 A
Height 147 mm
Width 147 mm
Rated voltage 230 V
Flow rate 90 m³/h
 
Mains frequency 50 Hz
Nominal width 145 mm
Depth 131 mm
Medium temperature 0 - 40 °C
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,160 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.