We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Energy Solutions
  3. EV Charging
  4. Residential Charging
  5. ZAPPI-2H07UB-G
  • 
Product videos
Product images
Zappi Black 7kW 1 Phase Untethered EV Charger
 Previous
 Next
Residential Charging - Zappi Black 7kW 1 Phase Untethered EV Charger - ZAPPI-2H07UB-G
MyEnergi

Zappi Black 7kW 1 Phase Untethered EV Charger

Part Number: 
2501556314
MPN: 
ZAPPI-2H07UB-G
Product Type: 
Residential Charging

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Zappi Black 7kW 1 Phase Untethered EV Charger

Zappi Black 7kW 1 Phase Untethered EV Charger

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

You don’t need solar panels or a wind power system to use the zappi. But purchasing it today, means you’re future fit for tomorrow.zappi is an EV charger with a difference. zappi can operate as a standard home car charger, using power from the grid. It also has optional charging modes which use 100% green energy generated from your own home Solar PV system or wind generation.Using your own power generation increases the Return On Investment (ROI) for your panels and electric car. And means that you can charge your EV at home for free! zappi is easy to install and user friendly. But don’t worry, if you don’t have solar panels installed, the zappi will still operate as a standard car charger harnessing power from the grid.Being the first-ever solar EV charger of its kind, our innovative team has carefully designed features and functions to give you complete control of your electric car charging experience. Paired with the myenergi app, you can set timers to utilise economy tariffs with our electricity provider. You can also use the boost function, monitor your devices, and so much more! A future proof, intelligent electric car charger conceived and evolved in the UK.A solar EV charger works by allowing you to use excess solar to power up your car. Generating solar energy requires solar panels (PV) to be fitted to your home or place of work, but the energy generated through the solar panels is totally free, essentially giving you free miles!Light energy produced by the sun is called a photon. It is the most basic, fundamental particle of all light. It is these photons in natural daylight that are converted by solar panel cells to produce electricity. This small bundle of electromagnetic energy is constantly in motion. Simply put, a solar panel works by allowing photons, or particles of light, to bounce into electrons, setting them free from atoms, generating a flow of electricity.Safety is of paramount importance. Every myenergi product is engineered to the highest standards possible in terms of energy efficiency, but we place equal importance on safety.Every myenergi device is designed to be connected. This means you can monitor everything in one place from the myenergi app as well as adjust settings, timers and boost functions as required. Control your myenergi devices 24/7 from anywhere with the myenergi app.

  • · Solar charging: Zappi can be used to charge your EV using solar energy from your own solar panels. This can save you money on your energy bills and help you to reduce your carbon footprint.
  • · Time-of-use charging: Zappi can be programmed to charge your EV at times when energy is cheaper. This can save you money on your energy bills.
  • · Eco+ mode: Eco+ mode uses your solar energy to charge your EV, and then switches to grid power when your solar panels are not producing enough energy. This can help you to maximize the use of your solar energy and save money on your energy bills.
  • · Scheduled charging: You can schedule Zappi to charge your EV at specific times, such as overnight when electricity rates are lower. This can help you to save money on your energy bills.

Technical Specifications



Technical Specifications

Charging device for electric vehicles
Installation side connection model Single phase
Width 439 mm
Height 282 mm
 
Depth 122 mm
Nominal connection power 7 kW
Max. power per charging point 7.4 kW
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,223 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.