We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Clearance
  3. Heating & Ventilation

Heating & Ventilation

Heating & Ventilation
Heating & Ventilation
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
STEEPLE
Steeple SGRIL4/BLN 4" Grille 100mm Black

Part Number: 2500563873

MPN:  SGRIL4/BLN

DIMPLEX
1.25kW Alta Wi-Fi Panel Heater in 20cm Profile

Part Number: 2501594766

MPN:  DTD2R 12

STEEPLE
Steeple SG4/BLN 4" Gravity Shutter 100mm Black

Part Number: 2500591201

MPN:  SG4/BLN

ROBUS
Thermostat For Heating Or Cooling 2300W 230V IP20

Part Number: 2500199536

MPN:  RRF10

STEEPLE
Steeple LEDLITEGRILL IP44 LED Light Diffuser 100mm White/Chrome

Part Number: 2500874282

MPN:  LEDLITEGRILL

STEEPLE
Manrose SSF4T 4" Silent Concealed Extractor Fan With Timer

Part Number: 2501219762

MPN:  SSF4T

CONSORT CLAUDGEN
HE8407 Screenzone Remote Wired Controller

Part Number: 2500069009

MPN:  HE8407

DIMPLEX
500W Alta Wi-Fi Panel Heater in 20cm profile

Part Number: 2501594763

MPN:  DTD2R 05

DIMPLEX
Heater Electronic Storage Slimline IPX4 0.7kW 7 Day Prog User Timer

Part Number: 2501089467

MPN:  XLE070

STEEPLE
Steeple SSF4 4" Silent Concealed Extractor Fan

Part Number: 2501219761

MPN:  SSF4

ONE STOP SOURCING & SUPPLY CO
Portable Fan Heater

Part Number: 2501619961

MPN:  20/002/010

DIMPLEX
750W Alta Wi-Fi Panel Heater in 20cm profile

Part Number: 2501594764

MPN:  DTD2R 07

STEEPLE
Steeple TFANLITELED 4" LED Shower Fan Light with Timer 85m³/h

Part Number: 2500606750

MPN:  TFANLITELED

STEEPLE
Steeple SGRIL5/BRN 5" Fixed Louvre Grille 1172B

Part Number: 2500551372

MPN:  SGRIL5/BRN

SCHNEIDER ELECTRIC
Multi-Zone Heating Kit 2

Part Number: 2501232698

MPN:  WV724R9K0902

STEEPLE
Steeple SGRIL6/BRN Grille 6" 150mm Brown

Part Number: 2500582344

MPN:  SGRIL6/BRN

STEEPLE
Steeple SM50T 4" In Line Centrifugal Duct Fan with Timer 110m³/h 100mm

Part Number: 2500637000

MPN:  SM50T

STEEPLE
Steeple DTH3FT 120W Tubular Heater with Integral Thermostat 3ft

Part Number: 2500807222

MPN:  DTH3FT

STEEPLE
Steeple SM50S 110m³/h 100mm In Line Centrifugal Duct Fan

Part Number: 2500636999

MPN:  SM50S

HYCO
Towel Rail Alize S Shape Electric 50W 645 x 500 x 110mm Chrome

Part Number: 2500804445

MPN:  BSAL50SC

STEEPLE
Steeple SFD220 Flat Duct Fixing Bracket

Part Number: 2500792498

MPN:  SFD220

STEEPLE
160 x 160mm Gravity Shutter Grille Brown 125mm / 5 Inch

Part Number: 2500551369

MPN:  SG5/BRN

STEEPLE
Steeple SFD300 PVC Round to Rectangular 90° Bend

Part Number: 2500792493

MPN:  SFD300

STEEPLE
Steeple SFD200 Flat Duct Female Connector 110 x 54mm

Part Number: 2500792492

MPN:  SFD200

Show more results
1 - 24 of 35
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,232 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.