Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Junction box | |
| For ATEX classification, Ex-zone dust | None |
|---|---|
| For ATEX classification, Ex-zone gas | None |
| Material | Plastic |
| Type of entry | Cable |
| Colour | Black |
| Mounting method | Surface mounted |
| Width | 228 mm |
| Cover attachment | Screwed |
| Length | 165 mm |
| Nominal voltage | - V |
| Number of terminals | 7 |
| Depth | 75.5 mm |
| Max. conductor cross section | 150 mm² |
| RAL number | - |
| Rated insulation voltage Ui | 1000 V |
|---|---|
| Rated current | - A |
| Number of entry points | - |
| Plate thickness cabinet | - mm |
| Working temperature | -5 - 40 °C |
| Halogen free | Yes |
| Sealable | No |
| Explosion-tested version | No |
| With transparent cover | Yes |
| With cover lid | Yes |
| Extension possible | No |
| Compliant with BS 6220 | No |
| Maintenance free in accordance with BS 5733 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.