2. Cable & Cable Management
  3. Steel Cable Management
  4. Trunking & Accessories
  5. ST22
  • 
Product videos
Product images
Trunking 50 x 50mm 3m Galvanised [Pack=3]
 Previous
 Next
Trunking & Accessories - Trunking 50 x 50mm 3m Galvanised [Pack=3] - ST22
Trench

Trunking 50 x 50mm 3m Galvanised [Pack=3]

Part Number: 
2500594192
MPN: 
ST22
Product Type: 
Trunking & Accessories

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 M

Min: 3 M , Multiple 3 M
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
Trunking 50 x 50mm 3m Galvanised [Pack=3]

Trunking 50 x 50mm 3m Galvanised [Pack=3]
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
Trench Cable Trunking is made of steel. Trunking available in multi-compartment with turnbuckle, screwfix, tamperproof, powder coated/painted and IP4X. 3m lengths as standard. Use of a four way or tee will reduce cable capacity factor by up to 50% please consider using offset accessories. Larger cables do not sit flat and may require extra space considerations. Mounted away from the wall or ceiling using fixing devices.

  • · Connector screws are serrated on the underside of the head to improve earth continuity
  • · Connector plates fitted with captive nuts
  • · Packing Detail: 1 x 3m body, 1 x 3m cover c/w 6 fitted turnbuckles, 2 x connector plates & all necessary connector screws
  • · Pre-galvanised finish
  • · Resistance to flame propagation
  • · Meets BS EN 50085-1:2005 and BS EN 50085-2-1-2006 standards

Frequently Bought Together

Current Product
Trunking 50 x 50mm 3m Galvanised [Pack=3]

Trench

Trunking 50 x 50mm 3m Galvanised [Pack=3]

Error while fetching price from ERP!


Cable Trunking 90 Degree Internal Cover Bend 50x50mm

Trench

Cable Trunking 90 Degree Internal Cover Bend 50x50mm

Error while fetching price from ERP!

Qty: 1

Cable Trunking 90 Degree Top Cover Bend 50x50mm

Trench

Cable Trunking 90 Degree Top Cover Bend 50x50mm

Error while fetching price from ERP!

Qty: 1