2. Cable & Cable Management
  3. PVC Cable Management
  4. PVC Conduit
  5. RED25B_DUP
  • 
Product videos
Product images
Mita, reducer, 25 to 20mm conduit, black Mita, reducer, 25 to 20mm conduit, black Mita, reducer, 25 to 20mm conduit, black Mita, reducer, 25 to 20mm conduit, black
 Previous
 Next
PVC Conduit - Mita, reducer, 25 to 20mm conduit, black - RED25B_DUP
Mita, reducer, 25 to 20mm conduit, black
Mita, reducer, 25 to 20mm conduit, black
Mita, reducer, 25 to 20mm conduit, black
Schneider Electriclogo
Schneider Electric

Mita, reducer, 25 to 20mm conduit, black

Part Number: 
2500017664
MPN: 
RED25B_DUP
Product Type: 
PVC Conduit
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
Mita, reducer, 25 to 20mm conduit, black

Mita, reducer, 25 to 20mm conduit, black

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

Schneider Electic's Conduit Fittings are available in black/white heavy duty uPVC made to the latest British standards. This 25-20mm reducers black ensures that your installation is safe & secure.

  • · BS 4607 Pt5
  • · Designed for rapid installation.
  • · Available in Black & White
  • · IP20 conforming to BS EN 60529
  • · Attractive, aesthetically pleasing.

Technical Specifications



Technical Specifications

Reducing sleeve for installation tubes
For tube diameter, large 25.00 mm
For tube diameter, small 20.00 mm
 
Halogen free Yes
Surface polished No