We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Control Gear
  4. Lighting Transformers
  5. 4050300442310
  • 
Product videos
Product images
Transformer Electronic Mouse Housing 70W 240V Transformer Electronic Mouse Housing 70W 240V Transformer Electronic Mouse Housing 70W 240V
 Previous
 Next
Lighting Transformers - Transformer Electronic Mouse Housing 70W 240V - 4050300442310
Transformer Electronic Mouse Housing 70W 240V
Transformer Electronic Mouse Housing 70W 240V
Osramlogo
Osram

Transformer Electronic Mouse Housing 70W 240V

Part Number: 
2500050221
MPN: 
4050300442310
Product Type: 
Lighting Transformers

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Transformer Electronic Mouse Housing 70W 240V

Transformer Electronic Mouse Housing 70W 240V

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Technical Data Sheet


Technical Data Sheet


Technical Data Sheet


Technical Data Sheet


Manual


Manual

See more documents See less documents
Technical Documents
 Back

Technical Documents

Technical Data Sheet
Technical Data Sheet
Technical Data Sheet
Technical Data Sheet
Technical Data Sheet
Manual
Manual

Product Details



Product Details

HTM70 is a HALOTRONIC-COMPACT HTM/HTN Electronic Transformer for low-voltage halogen lamp. Dimmable on the leading edge (without HTN) and trailing edge. Very low power loss thanks to high efficacy. Strain relief suitable for different cable types (HTM). Suitable for space-critical installation thanks to compact functional design. Extremely compact transformer for highly space-critical installation conditions (HTN). Protective operation throughout the entire partial-load range for long lamp life. 50 to 60Hz line frequency. RI suppression to EN 55015 (A1: 2007)/CISPR 15, EN 55022. Line harmonics according to EN 61000-3-2. Immunity according to EN 61547. Safety to EN 61347. Short-circuit protection, overload protection, over temperature protection: electronically reversible. Electrical isolation between the primary side and the secondary side. Switching between electronic transformer and lamp not permitted. Energy efficiency =91% (according to ErP regulation 2012/1194/EC).

  • · Line frequency: 50…60 Hz
  • · RI suppression: to EN 55015 (A1: 2007)/CISPR 15, EN 55022
  • · Immunity according to EN 61547
  • · Immunity according to EN 61547
  • · Safety: to EN 61347
  • · Short-circuit protection, overload protection, overtemperature protection: electronically reversible
  • · Electrical isolation between the primary side and the secondary side
  • · Energy efficiency: = 91 % (according to ErP regulation 2012/1194/EC)
  • · Dimmable on the leading edge (without HTN) and trailing edge
  • · Very low power loss thanks to high efficacy

Frequently Bought Together

Current Product
Transformer Electronic Mouse Housing 70W 240V

Osram

Transformer Electronic Mouse Housing 70W 240V

Error while fetching price from ERP!


Transformer Electronic Mouse Housing 150W 240V

Ledvance

Transformer Electronic Mouse Housing 150W 240V

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Low voltage transformer
Width 52 mm
Length 108 mm
Height 33 mm
Diameter - mm
Number of output positions (pairs) 4
Power 20 - 70 W
Output voltage - - 11.2 V
Input voltage - - 240 V
Dimming 1-10 V No
Safety transformer Yes
Dimming 0-10 V No
Dimmable Yes
Dimming Zigbee No
Dimming with push-button No
Dimming sine wave reduction No
Compatible with Amazon Alexa No
Compatible with Google Assistant No
Compatible with Apple HomeKit No
 
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming leading edge Yes
Dimming trailing edge Yes
Dimming touch and dim No
Dimming RF No
Dimming programmable No
Over temperature protection Yes
With secondary automatic circuit breaker No
Overload protection Yes
Dimming LineSwitch No
Built-in Yes
Short-circuit protected Yes
Dimming DSI No
Dimming potentiometer (integrated) No
Dimming DALI No
Dimming DMX No
IFTTT support available Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,192 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.