We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Schneider Electric Acti9 Active | Easy Basket Builder

Schneider Acti9 Active Protection Devices Schneider Electric

Logo

Easy Basket Builder

All you have to do is enter your desired quantity of each product in the quantity boxes, click on Add to cart once you have finished, and complete the steps at Checkout!
Jump to : Boards / RCBOs for Hybrid Boards / Single Pole MCBs for Hybrid Boards / Double Pole MCBs for Hybrid Boards / Triple Pole MCBs for Hybrid Boards / Acti9 Active AFDD Devices / Panel Server Gateways / Powertag
Boards
Hybrid Distribution Boards
Hybrid Distribution Boards
3 Phase
8-way
- +
10-way
- +
14-way
- +
Standalone Distribution Boards
Standalone Distribution Boards
3 Phase
12-way
- +
24-way
- +
36-way
- +
RCBOs for Hybrid Boards
1P+N Plug-on
1P+N Plug-onAll 10kA (IEC61009-2-2)
Additional note: 'Type A'
 
B Curve
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
C Curve 10mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
C Curve 30mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
C Curve 100mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
1P+N RCBOs
1P+N RCBOsAll 10kA (IEC61009-2-2)
Additional note: 'Type A'
 
B Curve
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
C Curve 10mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
45A
- +
C Curve 30mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
C Curve 100mA
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
45A
- +
Single Pole MCBs for Hybrid Boards
Type B
Type B
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
3A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type C
Type C
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type D
Type D
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Double Pole MCBs for Hybrid Boards
Type B
Type B
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
30kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type C
Type C
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
30kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type D
Type D
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
30kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Triple Pole MCBs for Hybrid Boards
Type B
Type B
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type C
Type C
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Type D
Type D
70kA EN60947-2, 10kA EN60898-1
1A
- +
2A
- +
4A
- +
15kA EN60947-2, 10kA EN60898-1
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
63A
- +
Acti9 Active AFDD Devices
MCB + RCD + AFD
MCB + RCD + AFDAll 10kA (IEC 61009-2-1 & IEC 60947-2)
Additional note: 'Type A-SI'
 
1P+N
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
iARC
iARCInc 10000A (IEC 62606)
 
1P+N
40A
- +
Panel Server Gateways
Ecostruxure
Ecostruxure
110-277 VAC/DC
Entry
Wireless
Concentrator
- +


Panel Server
- +
Advanced
Datalogger
Entry Server
- +
Powertag
For RCBO
For RCBO
Up & Down
63A
- +
1P+N
1P+N
63A
Up Position
- +
Down Position
- +
3P
3P
63A
3P
Up & Down
- +
3P+N
Up Position
- +
3P+N
Down Position
- +

> Back to all Easy basket builder

Back to the top

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.