We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Energy Solutions
  3. Energy Monitors & Meters
  4. Energy Monitors
  5. PAS800
  • 
Product videos
Product images
Schneider Electric EcoStruxure Panel Server - advanced datalogger, energy server, 110-277 VAC/DC
 Previous
 Next
Energy Monitors - Schneider Electric EcoStruxure Panel Server - advanced datalogger, energy server, 110-277 VAC/DC - PAS800
Schneider Electriclogo
Schneider Electric

Schneider Electric EcoStruxure Panel Server - advanced datalogger, energy server, 110-277 VAC/DC

Part Number: 
2501654909
MPN: 
PAS800
Product Type: 
Energy Monitors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Schneider Electric EcoStruxure Panel Server - advanced datalogger, energy server, 110-277 VAC/DC

Schneider Electric EcoStruxure Panel Server - advanced datalogger, energy server, 110-277 VAC/DC

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

EcoStruxure Panel Server is a gateway, providing connection of wired or wireless smart IoT devices to edge control software or cloud application. Connect wireless devices from Schneider Electric such as PowerTag Energy, PowerLogic HeatTag, Power Tag Ambiant, Power Tag control and others. Connect most of Modbus/RS485 and Modbus/TCP devices from the market including Power Meters and Protection devices from Schneider-Electric and third parties. Three years data-logger with user friendly web-pages offering energy dashboarding, trending analysis of the measurements and view of logged alarms. Simple troubleshooting of the system through embedded web-pages with advanced diagnostic information and logs. Easy commissioning through embedded web-pages or with EcoStruxure Power Commission on your laptop, or mobile, that will offer commissioning reports and advanced features. Product dimensions are as follows: width 72 millimeters, depth 70,2 millimeters and height 93 millimeters. From 110 to 277 VAC/DC 50-60Hz 3.5W/12VA Max Power Supply. -25°C to +70°C Operating temperature. Up to 93% relative humidity. Major certifications including CE, UL/CSA, IEC61010, UL61010, IEC62974-1, Marine certification, RCM, EAC and UKCA. The gateway can be DIN rail mounted in a modular enclosure. It has IP20 connectors, IP40 front face nose and IP30 on others faces. Two 10/100 Base-T Ethernet RJ45 connectors. Modbus RS485 open-style connector. Two connectors for Wi-Fi external antenna and wireless devices external antenna. Direct cellular connection through external LTE router connected through Ethernet or Wi-Fi. Perfect fit for EcoStruxure Edge Software such as Power Monitoring Expert, Power Operations and EcoStruxure Building Operations. Designed for EcoStruxure Cloud Applications such as Energy Hub, Asset Advisor and Resource Advisor.

  • · Easy integration of wireless smart IoT devices with edge control software or cloud applications
  • · Easy connection of Modbus/RS485 and Modbus/TCP devices with monitoring software or cloud advisors
  • · Reduced footprint with all-in-one device connecting Modbus/RS485, Modbus/TCP and wireless devices
  • · Easy configuration with embedded web-pages, local energy dashboarding and analysis
  • · Faster system integration with EcoStruxure Power Commission reports and configuration exports
  • · Operation efficiency with user-friendly web-pages with historical data analysis and alarm log
  • · Master energy consumption with three yers data loging and abnalysis
  • · Enhanced cybersecurity with IEC 62443-4-1 Secure Development Lifecycle
  • · Simple system troubleshooting with advanced diagnostic informations and logs
  • · Open device and system integration with Modbus/RS485 and Modbus/TCP support

Technical Specifications



Technical Specifications

System interface/media gateway for bus system
Mounting method Built-in installation
Protocol TCP/IP
Degree of protection (IP rating) IP30
Width in number of modular spacings 4
Power consumption 3 W
Voltage type AC/DC
Number of channels 1
Max. number of devices per channel 128
Operating voltage 110 - 277 V
Provider dependent No
Updateable Yes
Visualization No
 
Web-Server Yes
Radio interface Yes
Infrared Interface (IR) No
Demounting protection No
Bus system LON No
Bus system KNX radio No
Bus system Powernet No
Radio frequent bidirectional Yes
With LED indication Yes
Bus system radio frequent Yes
Bus system KNX No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.