We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Bank Holiday Opening Hours & Delivery Info Bank Holiday Opening Hours & Delivery Info 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Coastal Luminaires
  4. Coastal Floodlights
  5. FL02BPCS
  • 
Product videos
Product images
Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn
 Previous
 Next
Coastal Floodlights - Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn - FL02BPCS
Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn
2501159058

Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn

Part Number: 
2501159058
MPN: 
FL02BPCS
Product Type: 
Coastal Floodlights

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn

Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

With a wide 120° beam angle and a unique 360° rotation, this 20W flicker-free floodlight is the ideal solution for outdoor use and coastal areas, with a IP65 rating and approval for coastal areas. With a market leading efficacy and contemporary black cast aluminium body, this colour switchable light is a versatile solution for your space. Choose the PIR sensor option for added security and reduction of energy bills in highly trafficked areas.

  • · Colour switchable between 3 colour temperatures
  • · IP65 rated, meaning it provides optimum protection against the impacts of rainwater and general adverse weather conditions
  • · High efficacy of up to 120lm/W, being the most energy efficient and providing cost savings over time
  • · Approved for coastal areas with a salt mist protective paint and has marine grade 316 stainless steel fixings
  • · Wide 120° beam angle, reducing the number of fittings per area required
  • · Supplied with 1m cable
  • · Approved for coastal areas with a salt mist protective paint and has marine grade 316 stainless steel fixings
  • · Approved for coastal areas with a salt mist protective paint and has marine grade 316 stainless steel fixings
  • · Approved for coastal areas with a salt mist protective paint and has marine grade 316 stainless steel fixings
  • · Performs in even more extreme conditions from -40°C to +40°C

Frequently Bought Together

Current Product
Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn

2501159058

Floodlight Switchable PIR IP44 20W Black Tilt-Twist-Turn

Error while fetching price from ERP!


Floodlight Switchable PIR IP44 30W Black Tilt-Twist-Turn

2501159060

Floodlight Switchable PIR IP44 30W Black Tilt-Twist-Turn

Error while fetching price from ERP!

Qty: 1

Floodlight Switchable PIR IP44 10W Black Tilt-Twist-Turn

2501159056

Floodlight Switchable PIR IP44 10W Black Tilt-Twist-Turn

Error while fetching price from ERP!

Qty: 1

Technical Specifications



Technical Specifications

Downlight / spot luminaire / floodlight
Degree of protection (IP), front side IP44
Housing colour Black
Housing material Aluminium
Impact resistance (IK rating) IK07
Number of lamps 1
Height/depth 230 mm
Width 150 mm
Length 50 mm
Maximum system power 20 W
Rated life time L70/B50 at 25 °C 50000 h
Power factor 5
Unified Glare Rating (UGR) 14
Lamp power - W
Nominal voltage 220 - 240 V
Colour temperature 3000 - 6500 K
Rated ambient temperature acc. IEC62722-2-1 - 40 °C
Suitable for low voltage cable system No
Dimming DALI-2 No
Dimming manufacturer's proprietary system No
Compatible with Amazon Alexa No
Compatible with Google Assistant No
Dimming mains voltage modulation No
Dimming LineSwitch No
Dimming touch and dim No
Dimming RF No
Dimming DMX No
Dimming DSI No
Dimming with push-button No
 
Dimming DALI No
Compatible with Apple HomeKit No
Dimming 0-10 V No
Dimming programmable No
Dimming potentiometer (integrated) No
Dimming sine wave reduction No
IFTTT support available No
Dimming 1-10 V No
Dimming trailing edge No
Suitable for ceiling mounting No
Suitable for traverse mounting No
Suitable for light-track mounting No
Suitable for pedestal/floor mounting No
Suitable for clamp-mounting No
Dimming Zigbee No
Dimming leading edge No
Control gear included Yes
Fit for workplace acc. EN 12464-1 No
Suitable for surface mounting Yes
Light source included Yes
Brushed surface No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Suitable for recessed mounting No
Luminaire may be covered with thermally insulating material No
With light sensor No
Suitable for suspended mounting No
With movement sensor Yes
Suitable for wall mounting Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,180 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.