We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings
  4. Tapes

Tapes Tapes

Tapes
Tapes
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Double-sided PE foam tape white 19 mm x 10 m x 0.95 mm

Part Number: 2501419351

MPN:  BIZ 351070

BIZLINE
Duct Tape 50mm x 25m x 0.30mm

Part Number: 2501419349

MPN:  BIZ 351020

BIZLINE
Mechanical Ventilation Tape Aluminium 50mm x 50m x 0.08mm

Part Number: 2501419350

MPN:  BIZ 351021

BIZLINE
Double grip tape black 25 mm x 2 m x 5.4 mm

Part Number: 2501419903

MPN:  BIZ 351090

NEWLEC
Warning Tape Underground 'Caution Electric Cable Below' 150mm x 365m Roll Yellow

Part Number: 1050153082

MPN:  NLUGTAPEN

BROTHER
Tape Labelling Tze Strong Adhesive 12mmx8M Black On White

Part Number: 2500707010

MPN:  TZES231

DEFIANCE
Gaffer Duct Tape Silver 50mm 50M

Part Number: 1030008449

MPN:  GAFFS50

DEFIANCE
Underground Hazard Tape Electric 365M

Part Number: 1011370001

MPN:  0026150365YEDPM

ULTRATAPE
50Mm Black & Yellow Hazard Stripe Pvc Tape 33M

Part Number: 1030007088

MPN:  06025033BY

DEFIANCE
70mmx250M Red/White Extrastrong Barrier Tape

Part Number: 1030022319

MPN:  002575300RWPM

UNICRIMP
Tape 19mmx20m Phase Colour Roll PVC 10 Pack

Part Number: 2501137683

MPN:  1920MX01

DEFIANCE
50mmx50M Heavy Duty Contractors Double Sided Tape

Part Number: 1030022317

MPN:  01355050PM

DEFIANCE
Gaffer Duct Tape Black 50mm 50M

Part Number: 1030008450

MPN:  GAFFB50

DEFIANCE
Aluminium Foil Tape 50mm Wide X 45M Af505030

Part Number: 1030024002

MPN:  0806505030WLPM

DEFIANCE
Tape Barrier Hazard 500m x 75mm Black+Yellow

Part Number: 1030007087

MPN:  002570500BYPM

DEFIANCE
Hazard Tape 500m x 75mm Red+White

Part Number: 1030007085

MPN:  RWBT500

DEFIANCE
2211 Masking Tape 50mm X 50Mtr Roll General Purpose

Part Number: 1030008442

MPN:  00525050PLPM

DEFIANCE
Red/White S/A Hazard/Floor Tape 50mm X 33Mtr

Part Number: 1030007090

MPN:  00225033RWPM

UNICRIMP
Tape 19mmx20m Mixed Colour Roll PVC 10 Pack

Part Number: 2501137684

MPN:  1920MX02

DEFIANCE
Dpc Butyl Double Sided Tape Black 50mm X 10M

Part Number: 1030028402

MPN:  082050101.5PM

DEFIANCE
Parcel Tape Buff Poly 50mm X 66M Roll

Part Number: 1030008434

MPN:  00114866BUPM

BROTHER
Tape Labelling Tze Laminated 12mm x 8m Black On White Flexi

Part Number: 2500706981

MPN:  TZEFX231

DEFIANCE
Reflective Tape Self Adhesive Black/Yellow 50mmx10M

Part Number: 1030024005

MPN:  00275010BY-C2PM

DEFIANCE
Uv Resistant Blue Masking Tape 50mm X 50M

Part Number: 1030047188

MPN:  00705050PM

Show more results
1 - 24 of 57
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,223 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.