2. Luminaires & Lighting
  3. LED Panels
  4. AN4400VF26X6
  • 
Product videos
Product images
LED Panel Anna 2 596mm IP20 36W 4400lm 830/35/40K
 Previous
 Next
LED Panels - LED Panel Anna 2 596mm IP20 36W 4400lm 830/35/40K - AN4400VF26X6
THORNeco

LED Panel Anna 2 596mm IP20 36W 4400lm 830/35/40K

Part Number: 
2501616979
MPN: 
AN4400VF26X6
Product Type: 
LED Panels

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
LED Panel Anna 2 596mm IP20 36W 4400lm 830/35/40K

LED Panel Anna 2 596mm IP20 36W 4400lm 830/35/40K

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

LED Panel with opal homogenous light emitting surface. Easy to adjust tuneable lumen output and colour temperature switch located on the luminaire. Comfortable, glare free light with UGR <19 for schools and offices. Total luminous flux: 4400 lm, Luminaire input power: 36 W, Luminaire efficacy: 122 lm/W, correlated colour temperature (CCT) adjustable via switch for 3000K, 3500K or 4000K. Lifetime: 50.000hrs @L80, Colour Rendering: CRI > 80, Chromaticity tolerance (initial MacAdam): 4. Provided with detachable quick connector for easy installation and tool-free loop-in loop-out wiring and safety wire, Flicker free, Suitable for lay-in installation. Available accessories: Plug&Play Emergency kit for 3 hour emergency conversion (Self or Manualtest), surface and recessed mounting kit. Lumen package adjustable on site by 4 steps FLEX@4000K: (FLEX1 - 4400 lm (36W), FLEX2 - 4000 lm (33W), FLEX3 - 3750 lm (30W), FLEX4 - 3000 lm (24W). Detailed power setting information available on www.THORNeco.com. Dimensions: 596 x 596 x 60 mm, weight: 1.34 kg.

  • · Rated luminous flux (IEC 62722-2-1): 4404
  • · Colour Temperature: 3000
  • · Protection Class: II
  • · Degree of protection (IP): IP40

Technical Specifications



Technical Specifications

Ceiling / wall luminaire
Type of grid None
Impact resistance (IK rating) IK03
Colour rendering index (CRI/Ra) 80-89
Protection class according to IEC 61140 II
Housing material Steel
Colour consistency (McAdam ellipse) SDCM4
Colour temperature switchable Discrete positions
Cover material Plastic opal
Lumen setting adjustable Discrete positions
Filament test according to IEC 60695-2-11 650 C - 30 s
Housing colour White
Photobiological safety according to EN 62471 RG0
Light distribution Asymmetric
Control gear LED driver constant current
Light outlet Direct
Voltage type AC
Light source type LED non-replaceable
Width 596 mm
Power factor 0.9
Rated life time L70/B50 at 25 °C 74000 h
Maximum system power 36 W
Recess height/depth - mm
Recess length - mm
Number of lamps 1
Number of poles -
Height/depth 60 mm
Recess diameter - mm
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Max. number of luminaires per miniature circuit breaker B16 31
Lumen maintenance (35,000 h at 25 °C) 85 %
Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Unified Glare Rating (UGR) 19
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) 80 %
Max. number of luminaires per miniature circuit breaker C16 44
Stroboscope effect value SVM -
Flickering value Pst LM -
Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) - %
Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) - %
Conductor cross section - mm²
Recess width - mm
Outer diameter - mm
Length 596 mm
 
Lamp power - W
Nominal voltage 220 - 240 V
Nominal current - - - mA
Colour temperature 3000 - 4000 K
Rated ambient temperature acc. IEC62722-2-1 -20 - 40 °C
Suitable for suspended mounting No
With movement sensor No
Light source included Yes
Control gear included Yes
Suitable for recessed mounting Yes
Suitable for emergency lighting No
With light sensor No
Constant luminous flux control No
Dimming 0-10 V No
Dimming DALI No
Dimming 1-10 V No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming DMX No
Dimming potentiometer (integrated) No
IFTTT support available No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Luminaire may be covered with thermally insulating material No
Fit for workplace acc. EN 12464-1 Yes
Suitable for light line configuration No
Suitable for ceiling mounting Yes
Suitable for surface mounting No
Dimming DALI-2 No
Replaceable control gear Yes
Bluetooth operated No
Dimming DSI No
Compatible with Amazon Alexa No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
With air slots No
Dimming with push-button No
Dimming touch and dim No
Dimming Zigbee No
Dimming leading edge No
Dimming trailing edge No
Dimming programmable No
Dimming RF No
Share this product
Please check the checkbox below to move along
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
3,226 customer reviews certified by critizr logo