We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear
  4. Enclosed Fuse Switches

Enclosed Fuse Switches Enclosed Fuse Switches

Enclosed Fuse Switches
Enclosed Fuse Switches
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
100A Fused Switch (Inc. 63A, 80A, 100A Gg Fuses)

Part Number: 2501384942

MPN:  SF0100

EATON
200A Triple Pole And Neutral Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478674

MPN:  203GN

WYLEX
100A DP, Metal Enclosed, Domestic Switch Fuse with 100A Fuse Fitted

Part Number: 2500826796

MPN:  DSF100M

EATON
Switch Disconnector Triple Pole+Neutral 100A

Part Number: 2500146166

MPN:  100AXTN2

EATON
Isolator Rotary 3Phase Triple Pole 125A Metal

Part Number: 2500144042

MPN:  125KXTNC2F

EATON
Switch Disconnector Triple Pole+Neutral 63A Grey

Part Number: 2500146165

MPN:  60AXTN2

EATON
Switch Disconnector Triple Pole+Neutral 32A

Part Number: 2500146164

MPN:  30AXTN2

WYLEX
100A 3P+N Fuse Combination Unit c/w Fuses

Part Number: 2500116472

MPN:  NHTPSF100

WYLEX
100A DP, Metal Enclosed, Domestic Switch Fuse with 60A Fuse Fitted

Part Number: 2500826788

MPN:  DSF60M

EATON
Switchfuse Sp+Single Neutral Fuse Links 100A Grey

Part Number: 2500143900

MPN:  60KXSC2F

WYLEX
100A DP, Metal Enclosed, Domestic Switch Fuse with 80A Fuse Fitted

Part Number: 2500826791

MPN:  DSF80M

EATON
148 x 259 x 132mm Grey Cable Extension Box

Part Number: 2500144284

MPN:  3PCB

WYLEX
63A 3P+N Fuse Combination Unit c/w Fuses

Part Number: 2500116480

MPN:  NHTPSF63

WYLEX
200A 3P+N Fuse Combination Unit

Part Number: 2500116482

MPN:  NHTPSF200

EATON
32A Tpn Exel 2 Switch-Disconnector-Fuse Eaton Industrial Switch & Fuse Gear Exel/Glasgow Lv Systems Switch- & Controlgear Enclosure

Part Number: 2500143891

MPN:  30KXSC2F

EATON
100A Triple Pole And Neutral Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478684

MPN:  103GN

EATON
Switchfuse Triple Pole+Neutral Fuse Links 32A Grey

Part Number: 2500144039

MPN:  30KXTNC2F

EATON
Switchfuse Triple Pole+Neutral Fuse Links 125A

Part Number: 2500144041

MPN:  100KXTNC2F

EATON
63A Triple Pole And Neutral Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478681

MPN:  63GN

EUROPA
5 Module Metal Clad 100A Fused Switch (IP54)

Part Number: 2500593601

MPN:  SPSF100M

EATON
Eaton Glasgow 200A Solid Copper Switch Link

Part Number: 2500146797

MPN:  200MLK

EATON
Switchfuse Triple Pole+Neutral Fuse Links 20A Grey

Part Number: 2500143903

MPN:  15KXTNC2F

EATON
Switch Disconnector Triple Pole+Neutral 125A

Part Number: 2500146174

MPN:  125AXTN2

HAGER
Combination Unit Triple Pole+Neutral Enclosed 100A

Part Number: 2500167170

MPN:  JFE310U

Show more results
1 - 24 of 64
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.