We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Earthing
  4. Earth Bars

Earth Bars Earth Bars

Earth Bars
Earth Bars
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Earthing Nut Self Cutting 20mm Brass (Pack=2)

Part Number: 1051014935

MPN:  NLENS20

NEWLEC
Earth Bar Hard Drawn 6 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1050311313

MPN:  NL796

NEWLEC
Earth Block 4 Way Main Terminal Nickel Plated Brass

Part Number: 1050153796

MPN:  NLEB4W

NEWLEC
Earth Block 8 Way Main Terminal Nickel Plated Brass

Part Number: 1050153797

MPN:  NLEB8W

NEWLEC
Earth Bar Hard Drawn 10 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091183

MPN:  NL796/10

NEWLEC
Earth Bar Hard Drawn 8 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091180

MPN:  NL796/8

NEWLEC
Earth Bar Hard Drawn 6 Way Copper (6 x 50mm Copper Bar)

Part Number: 1050311312

MPN:  NL795

NEWLEC
Earthing Nut Self Cutting 25mm Brass (Pack=2)

Part Number: 1051014936

MPN:  NLENS25

NEWLEC
Earth Bar Hard Drawn 12 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091186

MPN:  NL796/12

NEWLEC
Earth Bar Hard Drawn 2 Way Copper Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1050311315

MPN:  NL798

NEWLEC
Earth Bar Hard Drawn 8 Way Copper (6 x 50mm Copper Bar)

Part Number: 1051091179

MPN:  NL795/8

NEWLEC
Earth Bar Hard Drawn 6 Way Copper With Twin Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1050311314

MPN:  NL797

NEWLEC
Earth Bar Hard Drawn 12 Way Copper With Twin Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091187

MPN:  NL797/12

NEWLEC
Earth Bar Hard Drawn 12 Way Copper (6 x 50mm Copper Bar)

Part Number: 1051091185

MPN:  NL795/12

WISKA
Earthing Bar 55 x 28 x 5mm Brass For 2 x M20 Glands

Part Number: 2500257015

MPN:  EC308

NEWLEC
Earth Bar Hard Drawn 10 Way Copper (6 x 50mm Copper Bar)

Part Number: 1051091182

MPN:  NL795/10

NEWLEC
Earth Bar Hard Drawn 8 Way Copper With Twin Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091181

MPN:  NL797/8

NEWLEC
Earth Bar Hard Drawn 10 Way Copper With Twin Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091184

MPN:  NL797/10

SWA
Locknut Earthing (Pack Of 10) 20mm M4 Brass

Part Number: 2500376064

MPN:  BELN20-PK10

SCHNEIDER ELECTRIC
Terminal Bar 20 Hole Earth/Neutral 200A 183mm

Part Number: 2500016560

MPN:  99217

WISKA
Earth Plate For Combi 206 Junction Box M20 Brass Pack

Part Number: 2501183099

MPN:  EC206

SCHNEIDER ELECTRIC
Acti9 Isobar B Earth Bar 26 Holes

Part Number: 2500823439

MPN:  SEA9NEK3

SWA
Earth Block Main Terminal Eight Way 88 X 19mm Brass

Part Number: 2500174494

MPN:  8TB

CABLECRAFT
6 Way Earth Bar With No Link - 815AMP

Part Number: 2500441159

MPN:  EBAR6

Show more results
1 - 24 of 33
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.