We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment
  4. Distribution Boards 3 Phase

Distribution Boards 3 Phase Distribution Boards 3 Phase

Schneider PLC Configurator Configurator(s): Schneider PLC Configurator
Distribution Boards 3 Phase
Distribution Boards 3 Phase
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EATON
Distribution Board 12Way Triple Pole+Neutral 125A

Part Number: 2500329560

MPN:  EBM121

EATON
Distribution Board 8Way Triple Pole+Neutral 125A

Part Number: 2500329747

MPN:  EBM81

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 8Way Type B 250A 538 x 470 x 139mm

Part Number: 2501109026

MPN:  SEA9BPN8

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 6Way Type B 250A 484 x 470 x 139mm

Part Number: 2501109018

MPN:  SEA9BPN6

HAGER
Distribution Board 8 Way TPN 4P Sd Incomer 125A &Type 2 Spd

Part Number: 2501278164

MPN:  JK108BGSPD

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 12Way Type B 250A 700 x 470 x 139mm

Part Number: 2501109034

MPN:  SEA9BPN12

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 4Way Type B 250A 484 x 470 x 139mm

Part Number: 2501109014

MPN:  SEA9BPN4

SCHNEIDER ELECTRIC
Acti9 Pack Of 24 Fixing Screws For Isobar P Distribution Boards

Part Number: 2500799119

MPN:  SEA9FCF

SCHNEIDER ELECTRIC
Acti9 Isobar Door Lock Suitable For Isoabar A & Isobar B

Part Number: 2500579875

MPN:  SEA9BL

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 18Way Type B 250A 862 x 470 x 139mm

Part Number: 2501109049

MPN:  SEA9BPN18

HAGER
Distribution Board 12 Way Triple Pole+Neutral Glazed Door 125A

Part Number: 2500327931

MPN:  JK112BG

EATON
Blanking Module 18mm for Consumer Unit

Part Number: 2500330568

MPN:  EMBP

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 16Way Type B 250A 808 x 470 x 139mm

Part Number: 2501109041

MPN:  SEA9BPN16

HAGER
Distribution Board 4 Way Triple Pole+Neutral Glazed Door 125A

Part Number: 2500327819

MPN:  JK104BG

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 24Way Type B 250A 1024 x 470 x 139mm

Part Number: 2501109055

MPN:  SEA9BPN24

SCHNEIDER ELECTRIC
Filler Triple Pole Front Cover

Part Number: 2500799116

MPN:  SEA9BP3

HAGER
Distribution Board 8 Way TPN Plain Door Amendment 3

Part Number: 2500878885

MPN:  JK108BA3

SCHNEIDER ELECTRIC
Incomer Four Pole Switch Disconnector 125A

Part Number: 2500586092

MPN:  SEA91254

WYLEX
4-Way 125A Surface 3P+N Distribution Board

Part Number: 2501515359

MPN:  NHTN04L

SCHNEIDER ELECTRIC
Isobar P B Hybrid Active Distribution Board Acti9 10 Ways Tp+N With 12 Afdd Ways

Part Number: 2501520450

MPN:  SEA9BPN10AFD12

HAGER
Distribution Board 4 Way TPN 4P Sd Incomer 125A &Type 2 Spd

Part Number: 2501278162

MPN:  JK104BGSPD

CRABTREE
Pack (of 6) 1 Module Blanks

Part Number: 2500387507

MPN:  18BP1/6

EATON
Eaton Memshield 3 Mcb Distribution Board Lv Systems Final Distribution Board Lock With Key

Part Number: 2500332289

MPN:  EMDL

HAGER
Distribution Board 8 Way Triple Pole+Neutral Glazed Door 125A

Part Number: 2500327891

MPN:  JK108BG

Show more results
1 - 24 of 201
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.