We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Miniature Circuit Breakers

Miniature Circuit Breakers Miniature Circuit Breakers

Discover our variety of Miniature Circuit Breakers from Hager MCBs, Eaton MCBs and Wylex MCBs to Schneider MCBs such as IC60H and Acti9 ranges, we have options to help protect your electrical circuits from overloads and short circuiting. 

Discover our variety of Miniature Circuit Breakers from Hager MCBs, Eaton MCBs and Wylex MCBs to Schneider MCBs such as IC60H and Acti9 ranges, we have options to help protect your electrical circuits from overloads and short circuiting. 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 32A 15kA

Part Number: 2500579724

MPN:  A9F54332

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 16A 15kA

Part Number: 2500579697

MPN:  A9F54116

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 32A 15kA

Part Number: 2500579700

MPN:  A9F54132

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 10A 15kA

Part Number: 2500579696

MPN:  A9F54110

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 20A 15kA

Part Number: 2500579698

MPN:  A9F54120

FUSEBOX
6A Type B Curve MCB 6kA Single Pole

Part Number: 2501384901

MPN:  MT06B061

HAGER
MCB Single Pole Type B 1 Module 20A 6kA

Part Number: 2500159809

MPN:  MTN120

HAGER
MCB Single Pole Type B 1 Module 32A 6kA

Part Number: 2500159811

MPN:  MTN132

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 63A 15kA

Part Number: 2500579727

MPN:  A9F54363

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 16A 15kA

Part Number: 2500579721

MPN:  A9F54316

FUSEBOX
32A Type B Curve MCB 6kA Single Pole

Part Number: 2501384906

MPN:  MT06B321

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 6A 15kA

Part Number: 2500579695

MPN:  A9F54106

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type B 16A 15kA

Part Number: 2500579649

MPN:  A9F53116

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 20A 15kA

Part Number: 2500579722

MPN:  A9F54320

WYLEX
6A SP Type B 6kA MCB Standard

Part Number: 2500021814

MPN:  B6

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type B 6A 15kA

Part Number: 2500579647

MPN:  A9F53106

CRABTREE
32A SP Type B 6kA MCB

Part Number: 2500162327

MPN:  61/B32

WYLEX
32A SP Type B 6kA MCB

Part Number: 2500351181

MPN:  NHXB32

SCHNEIDER ELECTRIC
Acti9 iC60N 1p 6A C Miniature Circuit Breaker

Part Number: 1051053589

MPN:  A9F44106

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type B 10A 15kA

Part Number: 2500579648

MPN:  A9F53110

HAGER
MCB Single Pole Type B 6A 6kA

Part Number: 2500159799

MPN:  MTN106

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 40A 15kA

Part Number: 2500579701

MPN:  A9F54140

LEWDEN
MCB Single Pole Din Mount B Curve 32A 6kA

Part Number: 2500963391

MPN:  G06-1B32

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Double Pole Type C 32A 30kA

Part Number: 2500579712

MPN:  A9F54232

Show more results
1 - 24 of 1037
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.