We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Arc Fault Detection

Arc Fault Detection Arc Fault Detection

Arc Fault Detection
Arc Fault Detection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WYLEX
32A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243209

MPN:  NXSB32AFD

HAGER
RCBO With Dangerous Arc Detection 1M 32A B Curve 6kA Type A 30mA

Part Number: 2501525543

MPN:  ARR932U

FUSEBOX
AFDD RCBO 20A 30mA 1P+N Type A

Part Number: 2501467590

MPN:  AFDD062030B

HAGER
RCBO With Dangerous Arc Detection 1M 16A B Curve 6kA Type A 30mA

Part Number: 2501525551

MPN:  ARR916U

ELUCIAN
RCBO AFDD B Curve 32A 6kA

Part Number: 2501493700

MPN:  CU1AFDD32B

FUSEBOX
AFDD RCBO 6A 30mA 1P+N Type A

Part Number: 2501467587

MPN:  AFDD060630B

WYLEX
20A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243206

MPN:  NXSB20AFD

CRABTREE
32A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501246191

MPN:  61/B3230AFD

WYLEX
16A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243205

MPN:  NXSB16AFD

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40H Arc 1 Pole + Neutral 20 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399646

MPN:  A9TDFD620

LUCECO
AFDD/RCBO B Curve A 32A

Part Number: 2501482276

MPN:  CURAFDB32A-01

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40H Arc 1P + N 32 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399648

MPN:  A9TDFD632

HAGER
MCB With Dangerous Arc Detection 1M 32A B Curve 6kA

Part Number: 2501525548

MPN:  ARM932U

LEWDEN
32A Trip Curve B RCD Class A 30mA Residual Current AFDD

Part Number: 2501480906

MPN:  P04-B32/30/1PNA

ELUCIAN
RCBO AFDD B Curve 20A 6kA

Part Number: 2501493699

MPN:  CU1AFDD20B

FUSEBOX
AFDD RCBO 10A 30mA 1P+N Type A

Part Number: 2501467588

MPN:  AFDD061030B

HAGER
RCBO With Dangerous Arc Detection 1M 20A B Curve 6kA Type A 30mA

Part Number: 2501525541

MPN:  ARR920U

WYLEX
25A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243207

MPN:  NXSB25AFD

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40H Arc 1 Pole + Neutral 16 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399645

MPN:  A9TDFD616

WYLEX
10A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243203

MPN:  NXSB10AFD

LEWDEN
16A Trip Curve B RCD Class A 30mA Residual Current AFDD

Part Number: 2501480904

MPN:  P04-B16/30/1PNA

SCHNEIDER ELECTRIC
Active Arc Fault Detection RCBO Acti9 iCV40N Arc 1 Pole + N 6 A C Curve 30mA Type A-Si 10000 A

Part Number: 2501399650

MPN:  A9TDFD606

HAGER
AFDD B Curve Type A 25A

Part Number: 2501525542

MPN:  ARR925U

SCHNEIDER ELECTRIC
Arc Fault Detection RCBO Easy9 Vigiarc 1 Pole + Neutral 6A B Curve 30mA A-Si Type 6000A

Part Number: 2501512142

MPN:  EZ9TDA7606

Show more results
1 - 24 of 100
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,204 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.