We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Domestic Plugs & Fuses

Domestic Plugs & Fuses Domestic Plugs & Fuses

Domestic Plugs & Fuses
Domestic Plugs & Fuses
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

25
Plug Tops
Plug Tops
3
Consumer Unit Fuses
Consumer Unit Fuses
3
Plug Top Fuses
Plug Top Fuses
1
Plug In Timers
Plug In Timers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Plug Top 13A 3 Pin Plug White Fitted With 3Amp Fuse

Part Number: 2501425285

MPN:  NL3PT

NEWLEC
13A 3-PIN BS1362 PLUG TOP C/W 13A FUSE WHITE

Part Number: 2503037688

MPN:  NLW13PT-A

LUCECO
Plug Sleeved 3 Pin To Bs1363A 13A Rubber Black

Part Number: 2500003226

MPN:  7B

NEWLEC
13A Fused 3 Pin Plug

Part Number: 2501616039

MPN:  NL13PT-A

NEWLEC
13A 3-PIN BS1362 PLUG TOP C/W 3A FUSE WHITE

Part Number: 2503037687

MPN:  NLW3PT

MK ELECTRIC
Plug Fused 3-Pin 13A Rubber Black

Part Number: 2500009112

MPN:  PF133BLK

CLICK SCOLMORE
Plug 3 Pin Round 5A White

Part Number: 2500225929

MPN:  PA166

NIGLON
Plug Top Fuse BS1362 5A

Part Number: 2500551838

MPN:  F105

MK ELECTRIC
Plug Safetyplug Fused Non Standard 13A White

Part Number: 2500055888

MPN:  647WHI

NIGLON
Plug Top Fuse BS1362 3A

Part Number: 2500551837

MPN:  F103

NIGLON
13A 3 Pin Resilient Plug Top

Part Number: 2501622217

MPN:  RPT13W-A

CLICK
Plug Resilient Fused 13A Black

Part Number: 2500225941

MPN:  PA310

CLICK
Plug Resilient Fused 13A White

Part Number: 2500225948

MPN:  PA320

LUCECO
Plug Sleeved 3 Pin To Bs1363A 13A Rubber White

Part Number: 2500003281

MPN:  7W

KNIGHTSBRIDGE MLA
IP68 16A Plug and Socket Cable Connector (3-Pole)

Part Number: 2500978863

MPN:  JB0011

CLICK SCOLMORE
Plug 3 Pin Round 5A Black

Part Number: 2500225936

MPN:  PA176

MK ELECTRIC
Plug Round 3 Pin 5A White

Part Number: 2500055852

MPN:  505WHI

MASTERPLUG
Heavy Duty Inline 3 Pin Connector

Part Number: 2500611590

MPN:  NC103W

LEGRAND
Plug Fused 13A White

Part Number: 2500007222

MPN:  AP13-WH

BG
Bg Shaver Adaptor Plug

Part Number: 2500002769

MPN:  SHADC

NIGLON
13A Plug Top Fuses

Part Number: 2500551839

MPN:  F13

MK ELECTRIC
Plug Safetyplug Fused 13A White

Part Number: 2500055862

MPN:  646WHI

NIGLON
3000W 13A 240V 36-On/Off 24-Hour 15 Minute Tappets Manual Override Plug-in Timer White

Part Number: 2500979604

MPN:  SPIT24M

GREENBROOK
Plug Schuko Converter Non Earth 13A Black

Part Number: 2500302045

MPN:  SCP3-B-13A

Show more results
1 - 24 of 43
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.