We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Back Boxes
  4. Pattress

Pattress Pattress

Pattress Boxes

Pattress boxes are used when electrical sockets or switches need to be mounted on the surface of a wall rather than recessed into it. They create the space needed to house wiring and terminals when cables are run externally, or when cutting into the wall is not practical.

They’re commonly used in garages, workshops, utility rooms, and outbuildings and allow wiring to be installed quickly without chasing into masonry or plasterboard.

Our range of surface mounted sockets are available in a range of depths and sizes, including single (1 gang) and double (2 gang) options.

Pattress Boxes

Pattress boxes are used when electrical sockets or switches need to be mounted on the surface of a wall rather than recessed into it. They create the space needed to house wiring and terminals when cables are run externally, or when cutting into the wall is not practical.

They’re commonly used in garages, workshops, utility rooms, and outbuildings and allow wiring to be installed quickly without chasing into masonry or plasterboard.

Our range of surface mounted sockets are available in a range of depths and sizes, including single (1 gang) and double (2 gang) options.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
1 Gang White PVC Surface Box Round Corners 32mm Deep with Knockouts, 87mm x 87mm x 32mm

Part Number: 2501536595

MPN:  NLCTBBR1

NEWLEC
32mm Distribution And Outlet Box Surface Type Twin Gang White

Part Number: 2501536596

MPN:  NLCTBBR2

NEWLEC
Distribution And Outlet Box Surface Type Single Gang Height 32 Mm White

Part Number: 2501536606

MPN:  NLCTBBS1

NEWLEC
White Slimline Curved 2 Gang 25mm Surface Mounted Pattress Box

Part Number: 2501425362

MPN:  NLS8385/225

NEWLEC
White Slimline Curved 1 Gang 25Mm Surface Mounted Pattress Box

Part Number: 2501425360

MPN:  NLS8385/125

NEWLEC
Adjustable Dado Back Box 30–50 Mm Twin Gang White

Part Number: 2501536603

MPN:  NLSVTS7002

NEWLEC
Adjustable Dado Back Box 30–50 Mm Single Gang White

Part Number: 2501536602

MPN:  NLSVTS7001

NEWLEC
White Slimline Curved 2 Gang 47Mm Surface Mounted Pattress Box

Part Number: 2501425363

MPN:  NLS8385/247

NEWLEC
Square Edge 47mm 1 Gang Surface Pattress Box

Part Number: 2501425394

MPN:  NLSQ8385/147

NEWLEC
Distribution And Outlet Box Surface Type Twin Gang Height 32 Mm White

Part Number: 2501536607

MPN:  NLCTBBS2

NEWLEC
White Slimline Curved 2 x 1 Gang 25Mm Surface Mounted Pattress Box

Part Number: 2501425364

MPN:  NLS8385/DUAL

NEWLEC
White Slimline Curved 1 Gang 47Mm Surface Mounted Pattress Box

Part Number: 2501425361

MPN:  NLS8385/147

CLICK
Box Pattress 1 Gang 29mm PVC For Conduit

Part Number: 2500246996

MPN:  CMA240

CLICK
Box Pattress 2 Gang 29mm PVC For Conduit

Part Number: 2500246997

MPN:  CMA245

NEWLEC
WHITE SLIMLINE 2G 47MM SURFACE PATTRESS BOX

Part Number: 2503037612

MPN:  NLWS8385/247

NEWLEC
Square Edge 25mm 1 Gang Surface Pattress Box

Part Number: 2501425393

MPN:  NLSQ8385/125

MK ELECTRIC
Box 1 Gang PVC Surface 87 x 87 x 32mm White

Part Number: 2500056109

MPN:  K2181WHI

NEWLEC
Square Edge 16mm 1 Gang Surface Pattress Box

Part Number: 2501425392

MPN:  NLSQ8385/116

NEWLEC
White Square Edge 2 Gang 47mm Surface Mounted Pattress

Part Number: 2501425396

MPN:  NLSQ8385/247

NEWLEC
WHITE SLIMLINE 2G 25MM SURFACE PATTRESS BOX

Part Number: 2503037610

MPN:  NLWS8385/225

NEWLEC
Square Edge 25mm 2X1 Gang Surface Pattress Box

Part Number: 2501425397

MPN:  NLSQ8385/DUAL

MK ELECTRIC
Box 2 Gang PVC Surface 87 x 148 x 32mm White

Part Number: 2500056110

MPN:  K2183WHI

QUELFIRE
Putty Pad Intumescent Acoustic 2 Gang

Part Number: 2501177678

MPN:  PUTPAD-D

NEWLEC
WHITE SLIMLINE 1G 25MM SURFACE PATTRESS BOX

Part Number: 2503037609

MPN:  NLWS8385/125

Show more results
1 - 24 of 157
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,197 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.