We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Back Boxes
  4. Metal

Metal Metal

Metal
Metal
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Mounting Box Flush 2 Gang 35mm Depth Galvanised

Part Number: 1050150613

MPN:  NL683A

NEWLEC
Mounting Box Flush 2 Gang 25mm Depth Galvanised

Part Number: 1050150611

MPN:  NL622A

NEWLEC
2GANG 25MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037707

MPN:  NLW622A

NEWLEC
1GANG 35MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037709

MPN:  NLW685A

NEWLEC
Mounting Box Flush 1 Gang 48mm Depth Galvanised

Part Number: 1000008704

MPN:  NL7040A

NEWLEC
2GANG 35MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037710

MPN:  NLW683A

NEWLEC
Mounting Box Flush 2 Gang 48mm Depth Galvanised

Part Number: 1000009616

MPN:  NL7080A

NEWLEC
1GANG 25MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037706

MPN:  NLW621A

NEWLEC
1GANG 48MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037712

MPN:  NLW7040A

NEWLEC
Mounting Box Flush Dual 2 x 1 Gang 35mm Depth Galvanised

Part Number: 1050150614

MPN:  NL802A

NEWLEC
2GANG 48MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037713

MPN:  NLW7080A

NEWLEC
Mounting Box Flush Dual 2 x 1 Gang 25mm Depth Galvanised

Part Number: 1050153573

MPN:  NL802B

NEWLEC
2X1GANG 35MM DUAL FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037711

MPN:  NLW802A

MK ELECTRIC
Box 1+2 Gang Surface 73 x 73 x 40mm Aluminium 5 x 20mm Knockouts

Part Number: 2500050919

MPN:  K8891ALM

NEWLEC
Mounting Box Flush 1 Gang 16mm Depth Galvanised

Part Number: 1050150609

MPN:  NL635A

NEWLEC
2X1GANG 25MM DUAL FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037708

MPN:  NLW802B

MK ELECTRIC
Box 1+2 Gang Surface Deep 73 x 73 x 40mm Aluminium Metal Clad 5 x 20mm Knockouts

Part Number: 2500051013

MPN:  K8901ALM

NEWLEC
1GANG 16MM FLUSH METAL BACKBOX BSEN60670

Part Number: 2503037705

MPN:  NLW635A

BOX STRAP
Box Strap Bracket for used with Metal Back Boxes

Part Number: 2501626944

MPN:  BOXSTRAP

MK ELECTRIC
Box 3+4 Gang Surface Knockouts 73 x 133 x 40mm Aluminium 7 x 20mm Knockouts

Part Number: 2500050920

MPN:  K8892ALM

MK ELECTRIC
Box 1 Gang Surface 86 x 86 x 41mm Aluminium 5 x 20mm Knockouts

Part Number: 2500044396

MPN:  K2213ALM

CLICK
Back Box 1+2 Dual 35mm Galvanised Steel

Part Number: 2500247421

MPN:  WA102

MK ELECTRIC
Box 2 Gang Surface 86 x 146 x 40mm Aluminium 8 x 20mm Knockouts

Part Number: 2500051598

MPN:  K897ALM

CLICK SCOLMORE
Box 2 Gang K/O Double Row 47mm Galvanised Steel

Part Number: 2500326269

MPN:  WA512

Show more results
1 - 24 of 135
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,214 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.