We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets & Wiring
  3. Back Boxes
  4. Dry Lining Boxes

Dry Lining Boxes Dry Lining Boxes

Dry Lining Back Boxes

Dry lining back boxes, also known as plasterboard back boxes, are designed for installing sockets and switches into hollow walls like plasterboard and stud partitions. Unlike surface or solid-wall back boxes, they are fixed directly into the plasterboard itself, allowing wiring accessories to sit flush with the wall for a neat finish.

These back boxes use built-in fixing lugs or clamps to grip the plasterboard securely from behind, removing the need for wall chasing. This makes them suited for homes, office partitions, and renovation projects where cables run within wall cavities.

At Rexel and Denmans, our range of dry lining back boxes are available in single (1 gang) and double (2 gang) sizes to suit different socket and switch layouts.

Dry Lining Back Boxes

Dry lining back boxes, also known as plasterboard back boxes, are designed for installing sockets and switches into hollow walls like plasterboard and stud partitions. Unlike surface or solid-wall back boxes, they are fixed directly into the plasterboard itself, allowing wiring accessories to sit flush with the wall for a neat finish.

These back boxes use built-in fixing lugs or clamps to grip the plasterboard securely from behind, removing the need for wall chasing. This makes them suited for homes, office partitions, and renovation projects where cables run within wall cavities.

At Rexel and Denmans, our range of dry lining back boxes are available in single (1 gang) and double (2 gang) sizes to suit different socket and switch layouts.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Dry Lining Plasterboard Box 2 Gang 35mm ABS

Part Number: 1051057880

MPN:  NL812A

NEWLEC
Dry Lining Plasterboard Box 1 Gang 35mm ABS

Part Number: 1051057879

MPN:  NL811A

NEWLEC
Dry Lining Plasterboard Box 2 Gang 47mm ABS

Part Number: 1051057883

MPN:  NL815A

NEWLEC
Dry Lining Plasterboard Box Circular 1 Gang 34mm [Pack=10]

Part Number: 1051057881

MPN:  NL810A

NEWLEC
Dry Lining Plasterboard Box 1 Gang 47mm ABS

Part Number: 1051057882

MPN:  NL814A

NEWLEC
Dry Lining Plasterboard Box Fire Rated 2 Gang 35mm

Part Number: 1051057886

MPN:  NLFG235

NEWLEC
Dry Lining Plasterboard Box Fire Rated 1 Gang 35mm

Part Number: 1051057885

MPN:  NLFG135

NEWLEC
Dry Lining Plasterboard Box Fire Rated 1 Gang 47mm

Part Number: 1051057887

MPN:  NLFG147

NEWLEC
Dry Lining Plasterboard Box Fire Rated 2 Gang 47mm

Part Number: 1051057888

MPN:  NLFG247

MARSHALL TUFFLEX
Circular Box Dry Lining 2 Back Entry White

Part Number: 2500047972

MPN:  MDCRB2WH

NEWLEC
Dry Lining Plasterboard Box Coupler/Connector

Part Number: 1051057884

MPN:  NL817A

MARSHALL TUFFLEX
Circular Box Dry Lining 2 Back Entry Fire Protect 8-24mm White [Pack=10]

Part Number: 2500215128

MPN:  MDCRB2FWH

ENVIROGRAF
Intumescent Gasket Shlw for 1 Gang Dry Lining Boxes

Part Number: 2500442562

MPN:  SSB

NIGLON
Dry Lining Box Surface Fast Fix 2 Gang 35mm White

Part Number: 2500551608

MPN:  BSDLB2

CLICK
Box 1 Gang Dry Lining 47mm Pre-Galvanised Steel

Part Number: 2500296178

MPN:  WA4147

NIGLON
Box Dual Dry Lining 35mm

Part Number: 2500763665

MPN:  DFF2

NIGLON
Dry Lining Box Surface Fast Fix 1 Gang 35mm White

Part Number: 2500551607

MPN:  BSDLB1

YOOZYBOX
Plaster Protector For 1 Gang Socket Boxes

Part Number: 2500593716

MPN:  PG1

YOOZYBOX
Plaster Protector For 2 Gang Socket Boxes

Part Number: 2500593717

MPN:  PG2

CLICK
Box 2 Gang Dry Lining 35mm Pre-Galvanised Steel

Part Number: 2500296179

MPN:  WA4235

LUCECO
Box Dry Lining Dual 35mm White

Part Number: 2500108590

MPN:  916

CLICK
Box 2 Gang Dry Lining 47mm Pre-Galvanised Steel

Part Number: 2500296180

MPN:  WA4247

MARSHALL TUFFLEX
Dry Lining Box 1-Gang 1-9mm 25mm White

Part Number: 2500053028

MPN:  MDLB13WH

ASTROFLAME
Insert Firesafe 35mm For Socket Box Double

Part Number: 2501115657

MPN:  AFFRASOCDIN

Show more results
1 - 24 of 61
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,197 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.