We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Summer Essentials
  3. Weatherproof Outdoor

Weatherproof Outdoor

Weatherproof Outdoor
Weatherproof Outdoor
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Weatherproof Ip66 2 Gang 13A Double Pole Switched Socket

Part Number: 2501425402

MPN:  NLWP8600/2SW

NEWLEC
Weatherproof IP66 1 Gang 13A Double Pole Switched Fused Spur with Neon

Part Number: 2501425403

MPN:  NLWP8600/FCU

NEWLEC
Weatherproof Ip66 2 Gang Double Pole 13A Rcd Protected Socket Outlet

Part Number: 2501425401

MPN:  NLWP8600/2RCD

NEWLEC
Weatherproof 1 Gang 2 Way Ip66 20Ax Switch

Part Number: 2501425398

MPN:  NLWP8600/12

NEWLEC
WPROOF 2G DP 13A 30MA TYPE A RCD IP66 GREY SWITCHED SOCKET

Part Number: 2503037676

MPN:  NLWWP8600/2RCD

LUCECO
Nexus Storm 2-Gang 2-Pole Weatherproof Switched Socket Outlet 13A

Part Number: 2500258930

MPN:  WP22

NEWLEC
WEATHERPROOF 2G 13A DP IP66 IN GREY SWITCHED SOCKET

Part Number: 2503037678

MPN:  NLWWP8600/2SW

NEWLEC
Weatherproof Socket 1 Gang Double Pole Switched Ip66 Grey

Part Number: 2501425399

MPN:  NLWP8600/1SW

NEWLEC
WEATHERPROOF 1G 13A DP IP66 IN GREY SWITCHED SOCKET

Part Number: 2503037677

MPN:  NLWWP8600/1SW

NEWLEC
Weatherproof 2 Gang 2 Way Ip66 20Ax Switch

Part Number: 2501425400

MPN:  NLWP8600/22

NEWLEC
WEATHERPROOF 13A IP66 NEON IN GREY SWITCHED FUSED CONN UNIT

Part Number: 2503037673

MPN:  NLWWP8600/FCU

NEWLEC
Weatherproof 1 Gang 2 Way Ip55 10Ax Switch

Part Number: 2501425404

MPN:  NLWP8610/12

NEWLEC
WEATHERPROOF 1G 2W 20A IP66 GREY SWITCH

Part Number: 2503037674

MPN:  NLWWP8600/12

NEWLEC
WEATHERPROOF 1G 2W 10A IP55 GREY SWITCH

Part Number: 2503037671

MPN:  NLWWP8610/12

NEWLEC
Weatherproof 2 Gang 2 Way Ip55 10Ax Switch

Part Number: 2501425405

MPN:  NLWP8610/22

NEWLEC
WEATHERPROOF 2G 2W 20A IP66 GREY SWITCH

Part Number: 2503037675

MPN:  NLWWP8600/22

LUCECO
Socket 2 Gang Double Switched IP66 13A Black/Grey Wi-Fi Repeater

Part Number: 2501305405

MPN:  WP22WR

LUCECO
Nexus Storm 1-Gang 2-Pole Switched Socket 13A Grey

Part Number: 2500302097

MPN:  WP21

NEWLEC
WEATHERPROOF 2G 2W 10A IP55 GREY SWITCH

Part Number: 2503037672

MPN:  NLWWP8610/22

1 - 19 of 19
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,228 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.