We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Safety Signs

Safety Signs Safety Signs

Safety Signs
Safety Signs
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

78
Warning Signs
Warning Signs
42
Site Signs
Site Signs
11
Prohibition Signs
Prohibition Signs
9
Photoluminescent Signs
Photoluminescent Signs
8
Safety Posters
Safety Posters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Caution Label 'RCD Test Notice' Self Adhesive 145 x 45mm Vinyl (Pack=5)

Part Number: 1050152348

MPN:  NL4222SA

NEWLEC
Warning Label 'DANGER 230V' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152338

MPN:  NL4202SA

NEWLEC
Warning Label 'DANGER 400V' Self Adhesive 50 x 50mm Rigid Plastic (Pack=5)

Part Number: 1050152337

MPN:  NL4201SA

NEWLEC
Warning Label 'DANGER 400V' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152339

MPN:  NL4203SA

NEWLEC
HSE Electric Shock Card 590 x 420mm Laminated

Part Number: 1050152349

MPN:  NL4225L

NEWLEC
Caution Label 'Mixed Wiring Colour' Self Adhesive 100 x 60mm Vinyl (Pack=10)

Part Number: 1050298018

MPN:  NL4242

NEWLEC
Warning Label 'DANGER 230V' Self Adhesive 50 x 50mm Rigid Plastic (Pack=5)

Part Number: 1050152336

MPN:  NL4200SA

NEWLEC
Warning Label 'Safety Electrical Connection' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152342

MPN:  NL4212SA

IDEAL
Contractor Lockout/Tagout Kit

Part Number: 2500266286

MPN:  44-985UK

NEWLEC
Caution Label 'Mixed Wiring Colour' Self Adhesive 100 x 60mm Vinyl (Pack=50)

Part Number: 1050298019

MPN:  NL4243

INDUSTRIAL SIGNS
75x20mm Yellow/Black DC Cable Markers Polypropylene Tag Complete With Holes Label

Part Number: 2500421179

MPN:  IS8910RP

NEWLEC
Warning Label 'DANGER ISOLATE ELSEWHERE' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152340

MPN:  NL4210SA

INDUS
Self Adhesive Write on Vinyl Battery Solar Labels Sign

Part Number: 2501552337

MPN:  IS16205SA

NEWLEC
Warning Label 'Fire Alarm Do Not Switch Off' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152344

MPN:  NL4214SA

NEWLEC
Warning Label 'DANGER HIGH VOLTAGE' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152341

MPN:  NL4211SA

INDUSTRIAL SIGNS
Ind Signs Dual Sply Notice Pk10

Part Number: 2500325394

MPN:  IS8110SA

INDUS
150x25mm Yellow/Black On White Self Adhesive Vinyl DC Cable Remains Live Wrap Around Label

Part Number: 2501514620

MPN:  IS15305SA

INDUSTRIAL SIGNS
Ind Signs Warning Multi Supply

Part Number: 2500884372

MPN:  IS9410SA

INDUSTRIAL SIGNS
R.C.D. Test Label S/A Vinyl 130 x 60mm

Part Number: 2500134919

MPN:  IS5710SA

INDUSTRIAL SIGNS
Label Warning RCD Test Rigid S/A PVC 130 x 60mm Black/Red On White

Part Number: 2500244921

MPN:  IS72100R

NEWLEC
Caution Label 'Main Switch' Self Adhesive 75 x 25mm Vinyl (Pack=10)

Part Number: 1050152345

MPN:  NL4215SA

SAFETY FIRST AID
Safety Poster Electric Shock Guide (Tubed)

Part Number: 1030007525

MPN:  A601

INDUSTRIAL SIGNS
A2 Rigid PVC Electricity At Work Act 1989 Black On White Poster

Part Number: 2501350390

MPN:  IS11101PO

EASYFIX
Sign 'Fire Exit Arrow Down' Photoluminous Green

Part Number: 1010820003

MPN:  PM321

Show more results
1 - 24 of 241
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.