We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Schneider Industrial Control & Automation
  3. Tesys

Tesys

Tesys
Tesys
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed 9A 24V 50/60Hz

Part Number: 2500089281

MPN:  LC1D09B7

SCHNEIDER ELECTRIC
Off-delay Timing Relay, 0,05s…10min, 24…240V AC/DC, 2C/O

Part Number: 2500892979

MPN:  RE22R2KMR

SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed Wide Range 25A 24V DC

Part Number: 2500090996

MPN:  LC1D25BD

SCHNEIDER ELECTRIC
Relay Thermal Overload 9-13A Screw Clamp Terminal/Connector

Part Number: 2500089750

MPN:  LRD16

SCHNEIDER ELECTRIC
TeSys D 25A Contactor 4NO 230V AC Coil with Protective Cover

Part Number: 2500151483

MPN:  LC1DT25P7

SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed 40A 230V 50/60Hz Screw Clamp Terminal

Part Number: 2500284559

MPN:  LC1D40AP7

SCHNEIDER ELECTRIC
Din Rail Relay Socket Mixed Connector Terminal 14 Pin

Part Number: 2500193535

MPN:  RXZE2M114M

SCHNEIDER ELECTRIC
Contactor 4 Pole Normally Open 20A 230V AC Coil + Cover

Part Number: 2500151442

MPN:  LC1DT20P7

SCHNEIDER ELECTRIC
TeSys D 25A Contactor 4NO 110V AC Coil with Protective Cover

Part Number: 2500151465

MPN:  LC1DT25F7

SCHNEIDER ELECTRIC
Tesys Vario Enclosed Switch Disconnector 16A

Part Number: 2500061508

MPN:  VCF01GE

SCHNEIDER ELECTRIC
TeSys GC, modular contactor, 40A, 2 NC, coil 220...240 V AC

Part Number: 2500061177

MPN:  GC4002M5

SCHNEIDER ELECTRIC
TeSys D 32A Contactor 4NO 24V DC Coil with Protective Cover

Part Number: 2500151495

MPN:  LC1DT32BD

SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed 25A 240V 50/60Hz

Part Number: 2500092008

MPN:  LC1D25U7

SCHNEIDER ELECTRIC
Contactor 4 Pole Normally Open 40A 24V DC Coil + Cover

Part Number: 2500151675

MPN:  LC1DT40BD

SCHNEIDER ELECTRIC
Tesys D Contactor 3 Pole (3 No) AC-3 <= 440V 32A 400V AC 50/60Hz Coil

Part Number: 2500149474

MPN:  LC1D32V7

SCHNEIDER ELECTRIC
TeSys LE, enclosed DOL starter, 8...11,5A, 415 V AC coil

Part Number: 2500710823

MPN:  LE1M35N716

SCHNEIDER ELECTRIC
Relay Thermal Overload 4-6A Screw Clamp Terminal/Connector

Part Number: 2500089749

MPN:  LRD10

SCHNEIDER ELECTRIC
Relay Timing Function A 1 C/O Contact 8A 24-240V 1S-100H

Part Number: 2500633042

MPN:  RE17RAMU

SCHNEIDER ELECTRIC
Contactor Triple Pole 1Normally Open+1Normally Closed 9A 240V 50/60Hz

Part Number: 2500089590

MPN:  LC1D09U7

SCHNEIDER ELECTRIC
Relay Control Instantaneous 3Normally Open+2Normally Closed 240V 50/60Hz Scw Clamp Terminal

Part Number: 2500090464

MPN:  CAD32U7

SCHNEIDER ELECTRIC
TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 40A, 220 V AC 50/60 Hz coi

Part Number: 2500284520

MPN:  LC1D40AM7

SCHNEIDER ELECTRIC
Auxiliary Contact Block Front 2 Normally Open 2 Normally Closed

Part Number: 2500088839

MPN:  LADN22

SCHNEIDER ELECTRIC
Contactor 4 Pole Normally Open 40A 110V AC Coil + Cover

Part Number: 2500151686

MPN:  LC1DT40F7

SCHNEIDER ELECTRIC
Switch Disconnector Enclosed Emergency 20A 7.5kW IP65

Part Number: 2500053762

MPN:  VCF0GE

Show more results
1 - 24 of 711
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,192 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.