We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Schneider Industrial Control & Automation
  3. Modicon

Modicon

Modicon
Modicon
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Transformer Voltage Din Rail Mounting 230-400V AC 400Vac 24V 250Va

Part Number: 2500443730

MPN:  ABL6TS25B

SCHNEIDER ELECTRIC
Phaseo ABT7 Voltage Transformer 230-400V 1x24V 100VA

Part Number: 2500278343

MPN:  ABL6TS10B

SCHNEIDER ELECTRIC
Regulated SMPS, 1 or 2-phase, 100..500 V, 24 V, 5A

Part Number: 2500653535

MPN:  ABL8RPS24050

SCHNEIDER ELECTRIC
USB Cable to connect PC or Terminal with Modicon M340 Processor 1.8m

Part Number: 2500246037

MPN:  BMXXCAUSBH018

SCHNEIDER ELECTRIC
Module Tm3-16 Out

Part Number: 2501133348

MPN:  TM3DQ16R

SCHNEIDER ELECTRIC
Phaseo Regulated SMPS 1/2 Phase 100-500V AC 24V 3A

Part Number: 2500653534

MPN:  ABL8RPS24030

SCHNEIDER ELECTRIC
Schneider Sd Memory Card For M2Xx

Part Number: 2501221093

MPN:  TMASD1

SCHNEIDER ELECTRIC
Modicon X80 Power Supply Module 24-48V DC 31.2W

Part Number: 2500245761

MPN:  BMXCPS3020

SCHNEIDER ELECTRIC
Modicon X80 Discrete Output Module 32-Outputs Solid State 24V DC Positive

Part Number: 2500245782

MPN:  BMXDDO3202K

SCHNEIDER ELECTRIC
Cord Set 40-Way Terminal Two Ends Flying Leads Form340 I/O 3m

Part Number: 2500245844

MPN:  BMXFCW303

SCHNEIDER ELECTRIC
Phaseo ABT7 Voltage Transformer 230-400V 1x24V 160VA

Part Number: 2500293909

MPN:  ABL6TS16B

SCHNEIDER ELECTRIC
Controller Transistor 16 Discrete In/Out Ethernet

Part Number: 2501133311

MPN:  TM221CE16T

SCHNEIDER ELECTRIC
Module Tm3-16 Inputs

Part Number: 2501133341

MPN:  TM3DI16

SCHNEIDER ELECTRIC
Modicon TM3 - 24 IO (16 inputs, 8 relay outputs, screw) 24Vdc

Part Number: 2500997669

MPN:  TM3DM24R

SCHNEIDER ELECTRIC
Modicon X80 Power Supply Module 100-240V AC 20W

Part Number: 2500245759

MPN:  BMXCPS2000

SCHNEIDER ELECTRIC
Contr M221-24Io Relay

Part Number: 2501133307

MPN:  TM221C24R

SCHNEIDER ELECTRIC
Processor High Performance Modbus Ethernet

Part Number: 2500245913

MPN:  BMXP342020

SCHNEIDER ELECTRIC
TELE PHASEO PSU 1PH 10A 240W

Part Number: 2500518208

MPN:  ABL8RPS24100

SCHNEIDER ELECTRIC
cartridge M221 - 1 serial line - communication extension

Part Number: 2501221102

MPN:  TMC2SL1

SCHNEIDER ELECTRIC
Rackm340 8 Slots Panel Plate or Din Rail Mounting

Part Number: 2500246041

MPN:  BMXXBP0800

SCHNEIDER ELECTRIC
Rack M340, 6 slots, panel, plate or DIN rail mounting

Part Number: 2500246040

MPN:  BMXXBP0600

SCHNEIDER ELECTRIC
Discrete Inputmodulem340 32 Inputs 24V DC Positive

Part Number: 2500245772

MPN:  BMXDDI3202K

SCHNEIDER ELECTRIC
Module Communication Ethernet Tcp/Ip 10/100Mbps Network RJ45

Part Number: 2500245886

MPN:  BMXNOE0100

SCHNEIDER ELECTRIC
Transformer Single Winding 400Va 230-400/24V

Part Number: 2500436194

MPN:  ABL6TS40B

Show more results
1 - 24 of 41
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,203 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.