We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Schneider Industrial Control & Automation
  3. Harmony
  4. Light Towers & Beacons

Light Towers & Beacons

Light Towers & Beacons
Light Towers & Beacons
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Schneider Electric Single foot switch, plastic, yellow, with cover, trigger mechanism, 1 NO + 1 NC

Part Number: 2500512541

MPN:  XPEY510

SCHNEIDER ELECTRIC
Unit Illuminated LED Steady IP65 60mm 24V AC/DC Red

Part Number: 2500894881

MPN:  XVUC24

SCHNEIDER ELECTRIC
4W Incandescent Indicating Lamp 24V AC/DC Clear

Part Number: 2500072810

MPN:  DL1BEBS

SCHNEIDER ELECTRIC
Indicating Bank Lens 250V 10W +Options

Part Number: 2500073200

MPN:  XVBC37

SCHNEIDER ELECTRIC
70mm Illuminated Unit Steady Clear IP65 24V

Part Number: 2500211103

MPN:  XVBC2B7

SCHNEIDER ELECTRIC
Incandescent Indicating Lamp 24V AC/DC 10W

Part Number: 2500075783

MPN:  DL1BLB

SCHNEIDER ELECTRIC
Illum. Lens Unit w/o Bulb Harmony XVB 24V DC/24-48V AC Blue

Part Number: 2500073191

MPN:  XVBC36

SCHNEIDER ELECTRIC
40mm Tower ROGB Base Mount

Part Number: 2500894761

MPN:  XVC4B4K

SCHNEIDER ELECTRIC
L-Shape Mount Bracket for XVC1

Part Number: 2500894829

MPN:  XVCZ23

SCHNEIDER ELECTRIC
Unit Illuminated LED Steady IP65 60mm 24V AC/DC Blue

Part Number: 2500894883

MPN:  XVUC26

SCHNEIDER ELECTRIC
Unit Illuminated LED Steady IP65 60mm 24V AC/DC Green

Part Number: 2500894880

MPN:  XVUC23

SCHNEIDER ELECTRIC
Buzzer For XVU Tower Light IP54 24V AC/DC Black

Part Number: 2500894871

MPN:  XVUC9S

SCHNEIDER ELECTRIC
Base Fixing Inc. Support Tube Glue 80mm Aluminium

Part Number: 2500211205

MPN:  XVBZ02A

SCHNEIDER ELECTRIC
Red LED Ba15D 24V AC/DC

Part Number: 2500075980

MPN:  DL1BDB4

SCHNEIDER ELECTRIC
Fixing Base for XVB Indicator Banks 380mm Height 25mm Diameter

Part Number: 2500211206

MPN:  XVBZ03

SCHNEIDER ELECTRIC
Schneider Xvu Red Blinking Led

Part Number: 2501125452

MPN:  XVUC44

SCHNEIDER ELECTRIC
Beacon, Buzzer, AC 100~230V, Red

Part Number: 2500894847

MPN:  XVR3M04S

SCHNEIDER ELECTRIC
Unit Illuminated LED Steady IP65 60mm 24V AC/DC White

Part Number: 2500894884

MPN:  XVUC27

SCHNEIDER ELECTRIC
Lens Unit Illuminated Steady Light 250V Red

Part Number: 2500073189

MPN:  XVBC34

SCHNEIDER ELECTRIC
Lens Unit Illuminated Steady Light 250V Orng

Part Number: 2500073190

MPN:  XVBC35

SCHNEIDER ELECTRIC
Lens Unit Illuminated Steady Light 250V Green

Part Number: 2500073188

MPN:  XVBC33

SCHNEIDER ELECTRIC
Green LED Ba15D 24V AC/DC

Part Number: 2500075979

MPN:  DL1BDB3

SCHNEIDER ELECTRIC
Unit Illuminated LED Steady IP65 60mm 24V AC/DC Orange

Part Number: 2500894882

MPN:  XVUC25

SCHNEIDER ELECTRIC
Plate 100mm Pole Black For xvu Tower Light

Part Number: 2500894890

MPN:  XVUZ02

Show more results
1 - 24 of 26
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,228 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.