We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Schneider Circuit Protection
  3. Easy9

Easy9

Easy9
Easy9
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 4 Way White Metal BS7671 AMDT3

Part Number: 2500829759

MPN:  EZ9E4MCU

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 6 Way White Metal BS7671 Amdt3

Part Number: 2500829760

MPN:  EZ9E6MCU

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 8Way White Metal BS7671 AMDT3

Part Number: 2500829761

MPN:  EZ9E8MCU

SCHNEIDER ELECTRIC
Switch Disconnector Double Pole 100A 400V

Part Number: 2500605632

MPN:  EZ9S16291

SCHNEIDER ELECTRIC
Surge Arrester Kit Type 2 Single Pole+Neutral 20Ka

Part Number: 2501145051

MPN:  EZ9L33620KIT

SCHNEIDER ELECTRIC
Easy9 surge arrester - 1P + N - 230 V - 20000 A

Part Number: 2501145050

MPN:  EZ9L33620

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 20 Way White Metal BS7671 Amdt3

Part Number: 2500829764

MPN:  EZ9E20MCU

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 12 Way White Metal BS7671 Amdt3

Part Number: 2500829762

MPN:  EZ9E12MCU

SCHNEIDER ELECTRIC
Easy9 Miniature Circuit Breaker-1 Pole 32A C-Curve 6000A 230V

Part Number: 2500605651

MPN:  EZ9F66132

SCHNEIDER ELECTRIC
Easy9, Replacement/spare main busbar

Part Number: 2500605656

MPN:  EZ916BKIT

SCHNEIDER ELECTRIC
Switch Disconnector Double Pole 63A 400V

Part Number: 2500605630

MPN:  EZ9S16263

SCHNEIDER ELECTRIC
Easy9 Compact Compact Consumer Unit Cable Kit 1 (10 Way & 12 Way)

Part Number: 2501396754

MPN:  EZ9CCUCABLEKIT1

SCHNEIDER ELECTRIC
Clip Ez9 + /R9 + Door Lock

Part Number: 2500829796

MPN:  EZ9LKCLIP

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 16 Way White Metal BS7671 Amdt3

Part Number: 2500829763

MPN:  EZ9E16MCU

SCHNEIDER ELECTRIC
Easy9 Compact Compact Consumer Unit Cable Kit 2 (16 Way)

Part Number: 2501396755

MPN:  EZ9CCUCABLEKIT2

SCHNEIDER ELECTRIC
Easy9 Miniature Circuit Breaker-1 Pole 40A C-Curve 6000A 230V

Part Number: 2500605652

MPN:  EZ9F66140

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 2Way White Metal Bs7671 Amdt3

Part Number: 2500829758

MPN:  EZ9E2MCU

SCHNEIDER ELECTRIC
Easy9 10A 1-Pole Curve-C Miniature Circuit Breaker 6kA 18 x 82 x 72mm

Part Number: 2500605648

MPN:  EZ9F66110

SCHNEIDER ELECTRIC
Consumer Unit 6+6 2 x RCCB 100A 2 x 63A White Metal

Part Number: 2500829767

MPN:  EZ9ER6R6MCU

SCHNEIDER ELECTRIC
Easy9 20A 1-Pole Curve-C Miniature Circuit Breaker 6kA 18 x 82 x 72mm

Part Number: 2500605650

MPN:  EZ9F66120

SQUARE D
MCB Single Pole Type C 6A 6kA 230V 18 x 82 x 72mm

Part Number: 2500605647

MPN:  EZ9F66106

SCHNEIDER ELECTRIC
Easy9 16A 1-Pole Curve-C Miniature Circuit Breaker 6kA 18 x 82 x 72mm

Part Number: 2500605649

MPN:  EZ9F66116

SCHNEIDER ELECTRIC
Consumer Unit Surge Protection Device 7And6Way 100A Ms 2 x 100A RCD

Part Number: 2501285077

MPN:  EZ9ESLR7R6CMCU

1 - 23 of 23
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,226 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.