We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Prysmian Cable Management & Accessories
  3. Accessories & Fixings

Accessories & Fixings

Accessories & Fixings
Accessories & Fixings
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Tie 4.6mm x 300mm Plastic Black - 100 Pack

Part Number: 1051014960

MPN:  NLTS08BA

NEWLEC
Armoured Cable Gland Pack CW20S 20mm Kit (Pack of 2)

Part Number: 1050152454

MPN:  NL20SCWN

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Black for 6-12mm Dia Cables with Locknut - 10 Pack

Part Number: 1050151472

MPN:  NLDTG20SBLK

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 300mm Stainless Steel [Pack=100]

Part Number: 2501108600

MPN:  NLTS08SSA

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon White for 6-12mm Dia Cables C/W Locknut - 10 Pack

Part Number: 1050151467

MPN:  NLDTG20SWHI

NEWLEC
Armoured Cable Gland Pack Outdoor CW20 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152456

MPN:  NL20CWN

NEWLEC
All Round Band Multipurpose 5mm Hole 12mm x 10m Reel Black

Part Number: 1051015264

MPN:  NLARBC12A

NEWLEC
Armoured Cable Gland Pack Outdoor CW25 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152457

MPN:  NL25CWN

NEWLEC
Cable Tie 7.6mm x 385mm Nylon Black [Pack=100]

Part Number: 1051014964

MPN:  NLTS10BA

NEWLEC
Grommet Open 20mm Rubber Black

Part Number: 1000009461

MPN:  NLGROM0N

NEWLEC
White PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151272

MPN:  NLTAPE2WHIN

NEWLEC
Nail In Flat Cable Clip Grey for 2.5mm Twin+Earth [Pack=100]

Part Number: 1050151254

MPN:  NLCTE2GRY

NEWLEC
Beam Clip Horizontal Flange 8-14mm 6.5mm Dia [Pack=25]

Part Number: 1000017895

MPN:  NLAH814

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Red for 6-12mm Dia Cables C/W Locknut [Pack=10]

Part Number: 1050151466

MPN:  NLDTG20SRED

NEWLEC
Heatshrink Sleeving Multi Colour Pack 12.8mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029332

MPN:  NLSP12EU

NEWLEC
Resin Jointing Kit Straight Through for 1.5-6.0mm² Armoured Cables

Part Number: 1051015255

MPN:  NLISCJ0

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 201mm Stainless Steel [Pack=100]

Part Number: 2501108599

MPN:  NLTS05SSA

NEWLEC
Connector Block Single Pole 5 Way 100A Black

Part Number: 1000009335

MPN:  NLCB5SPN

NEWLEC
Black PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151267

MPN:  NLTAPE2BLKN

NEWLEC
Cable Tie 2.5mm x 100mm Nylon Black [Pack=100]

Part Number: 1051014946

MPN:  NLTS01BA

NEWLEC
Heatshrink Sleeving Multi Colour Pack 25.4mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029334

MPN:  NLSP25EU

NEWLEC
4-6mm² Pre-Insulated Ring Terminal M6 Stud Yellow

Part Number: 1000008427

MPN:  NLYR6

NEWLEC
Cable Clip Nail In Flat Grey for 1.0/1.5mm Twin+Earth

Part Number: 1050151252

MPN:  NLCTE1GRY

NEWLEC
Earthing Nut Self Cutting 20mm Brass (Pack=2)

Part Number: 1051014935

MPN:  NLENS20

Show more results
1 - 24 of 328
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.