We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Tools
  3. Power Tool Accessories

Power Tool Accessories

Power Tool Accessories
Power Tool Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
DEWALT
Multi-tool Blade Metal Cut 43mm for Oscillating Multi-tool)

Part Number: 2500793408

MPN:  DT20707-QZ

BOSCH
Jigsaw Blades T144D 100mm HCS (Pack=5)

Part Number: 2500040237

MPN:  2608630040

BOSCH
Cutting Disc Straight Cutting 115mm x 1mm for Metal & Inox

Part Number: 2501177310

MPN:  2608619263

DEWALT
Multi-tool Blade Wood Cut 43mm for Oscillating Multi-tool)

Part Number: 2500793402

MPN:  DT20701-QZ

BOSCH
Cutting Disc Straight Cutting 115mm x 1mm for Metal & Inox (Pack=10)

Part Number: 2501177487

MPN:  2608619266

DEWALT
Battery Pack 18V 5Ah XR Lithium Ion

Part Number: 2500793206

MPN:  DCB184-XJ

BOSCH
Jigsaw Blades T101BR 100mm HCS (Pack=5)

Part Number: 2500040183

MPN:  2608630014

MILWAUKEE
Battery 18V 5.0Ah

Part Number: 2501312130

MPN:  4932430483

DEWALT
TSTAK® 2.0 IP54 Combo Kit

Part Number: 2501370250

MPN:  DWST83395-1

DEWALT
Staples Insulated Crown 25 x 19mm (PK 540)

Part Number: 2501345417

MPN:  DEWDRS18100X

DEWALT
Accessory Kit 3 Piece

Part Number: 2500793419

MPN:  DT20713-QZ

BOSCH
Reciprocating Saw Blades 1.4TPI 150mm for Metal (Pack=5)

Part Number: 2500104211

MPN:  2608656015

BOSCH
Cutting Disc Straight Cutting 125mm x 2.5mm for Metal

Part Number: 2501177558

MPN:  2608619255

BOSCH
Jigsaw Blade Multipack Set 15 Piece Wood + Metal

Part Number: 2501236651

MPN:  2607011437

BOSCH
Cutting Disc Depressed Grinding 115mm x 6mm for Metal

Part Number: 2501177277

MPN:  2608619258

BOSCH
Battery Coolpack Professional Lith-Ion GBA 18V 5.0Ah

Part Number: 2501314546

MPN:  1600A002U5

BOSCH
Saw Blade Segment 85mm for Wood & Metal

Part Number: 2500313463

MPN:  2608661636

BOSCH
Reciprocating Saw Blades S1122BF 225mm for Metal (Pack=5)

Part Number: 2500054748

MPN:  2608656019

BOSCH
Cutting Disc Straight Cutting 115mm x 2.5mm for Metal

Part Number: 2501177536

MPN:  2608619253

DEWALT
18V XR 4Ah Battery

Part Number: 2500793274

MPN:  DCB182-XJ

BOSCH
Reciprocating Saw Blades 5TPI 240mm for Wood (Pack=5)

Part Number: 2500040658

MPN:  2608650676

BOSCH
Saw Blade Riff Segment 85mm for Grout/Mortar/Tiles

Part Number: 2500313481

MPN:  2608661642

CEMBRE
Battery Charger

Part Number: 2501597084

MPN:  ASC55-UK

BOSCH
Multitool Blade Set 6 Piece

Part Number: 2501314535

MPN:  2608664677

Show more results
1 - 24 of 31
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.