We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. PPE & Workwear
  3. Workwear

Workwear Workwear

Workwear
Workwear
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

89
Trousers
Trousers
45
Coats & Jackets
Coats & Jackets
25
T-Shirts, Polo Shirts & Shirts
T-Shirts, Polo Shirts & Shirts
15
Waterproof Trousers
Waterproof Trousers
14
Hats
Hats
10
Coveralls
Coveralls
9
Shorts
Shorts
8
Sweatshirts
Sweatshirts
2
Kneepads
Kneepads

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
PORTWEST
Super Gel Adjustable Knee Pad Pair Black

Part Number: 2501072242

MPN:  KP30BKR

TOOLSTREAM
28 Inch Waist Scruffs Trade Short Slate

Part Number: 2501396775

MPN:  T52808

PORTWEST
Black Portwest Knee Pad

Part Number: 1030000693

MPN:  S156BKR

BLAKLADER
36R Craftsman Shorts Stretch

Part Number: 2501633543

MPN:  175218329900C52

GLOBUS
Riley Reon Acetate Face Shield Visor & Chinguard

Part Number: 2501618329

MPN:  RLY00355

REGATTA
Pro Pack Away Trousers / Black / Large - TRW348

Part Number: 2501620162

MPN:  TRW348 R 800 70

UNEEK
UC127 Polyester Men's Super Cool Polo Shirt XL Navy

Part Number: 2500810335

MPN:  UC127NXL

UNEEK
UC902 Polycotton Cargo Trouser Regular Fit 32" Black

Part Number: 1030056570

MPN:  UC902B32R

UNEEK
UC902 Polycotton Cargo Trouser Long Fit 32" Black

Part Number: 1031000828

MPN:  UC902B32L

REGATTA
Black 38 Inch Waist Short Men's Action Trousers

Part Number: 1030074834

MPN:  5051513055310

PORTWEST
Polycotton Action Trouser with Knee Pad Pocket Regular Fit 34" Black

Part Number: 1028400004

MPN:  S887BKR34

GLOBUS
Alphashield Limited Life Coverall Disposable Type 5 6 Medium

Part Number: 2501306723

MPN:  S2200 M

BLAKLADER
32R Craftsman Shorts Stretch

Part Number: 2501633540

MPN:  175218329900C46

REGATTA
Action TRJ330 Polycotton Trouser 34" Regular Fit Navy

Part Number: 1030074688

MPN:  TRJ330N34R

PORTWEST
Steelite FW71 PVC/Nitrile S5 Safety Waist Waders Size 10 Black

Part Number: 2500871613

MPN:  FW71BKR44

BLAKLADER
33R Craftsman Shorts Stretch

Part Number: 2501633541

MPN:  175218329900C48

TOOLSTREAM
40 Inch Waist Scruffs Trade Short Slate

Part Number: 2501396781

MPN:  T52814

PORTWEST
Argyll Heavyweight Polar Fleece Black XL

Part Number: 1030021228

MPN:  F400BKRXL

UNEEK
UC902 Polycotton Cargo Trouser Regular Fit 32" Navy

Part Number: 1030055613

MPN:  UC902N32R

REGATTA
Hardwear TRJ335 Polycotton Holster Trouser 42" Regular Fit Black

Part Number: 1030081975

MPN:  TRJ335B42R

GLOBUS
Alphashield Limited Life Coverall Disposable Type 5 6 2XL

Part Number: 2501306726

MPN:  S2200 2XL

REGATTA
Pro Pack Away Trousers / Navy / Medium - TRW348

Part Number: 2501620154

MPN:  TRW348 R 540 60

SAFETY CONTROL SUPPLIES
Blue Disposable Slip Resistant Overshoes One Size (Pack of 100)

Part Number: 1030025018

MPN:  G-SHOE

UNEEK
UC902 Polycotton Cargo Trouser Short Fit 34" Black

Part Number: 1031002442

MPN:  UC902B34S

Show more results
1 - 24 of 221
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.