We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. PPE & Workwear
  3. Eye & Face Protection

Eye & Face Protection Eye & Face Protection

Eye & Face Protection
Eye & Face Protection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

87
Safety Spectacles & Glasses
Safety Spectacles & Glasses
11
Eyewear Accessories
Eyewear Accessories
8
Face Shields
Face Shields
8
Safety Goggles
Safety Goggles

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
GLOBUS
Riley Stream Evo Twilight Anti-Fog Lens Safety Spectacle

Part Number: 2501618199

MPN:  RLY00360

GLOBUS
Riley Cypher Clear Lens Safety Spectacle

Part Number: 2501618186

MPN:  RLY00500

UVEX
Safety Spectacle Pheos Clear Lense Black Lime Frame

Part Number: 1030055885

MPN:  9192.225

JSP
Stealth™ 16g Clear Lightweight Safety Specs - K Rated

Part Number: 2501314571

MPN:  ASA920-161-300

GLOBUS
Riley Stream Evo Led Lens Lens Safety Spectacle

Part Number: 2501618202

MPN:  RLY00369

UVEX
Safety Spectacles Clear Lense Orange Frame

Part Number: 1030017081

MPN:  9302.245

GLOBUS
Riley Ligera Grey Lens Safety Spectacle

Part Number: 2501618193

MPN:  RLY00491

GLOBUS
Riley Stream Red I/O Lens Safety Spectacle

Part Number: 2501232690

MPN:  RLY00203

BOLLE SAFETY
Silium UV AntI-Scratch Safety Spectacle Metal Frame with Smoke Lens

Part Number: 1030023709

MPN:  SILPSF

UVEX
Ultrasonic Cr Safety Goggles Clear Lens

Part Number: 2501625306

MPN:  9302500

BOLLE
Safety Spectacles Slam Clear Lens

Part Number: 1030056859

MPN:  SLAPSI

BOLLE
Safety Spectacle Contour Platinum Outdoor Coating Smoke

Part Number: 1030026535

MPN:  CONTPSF

CENTURION
Arcpro Anti-Arc Clear 225mm Face Screen

Part Number: 1030047398

MPN:  S590AEA

BOLLE
Rush Clear Safety Glasses

Part Number: 1030073364

MPN:  RUSHPSI

UVEX
Safety Spectacle Pheos Smoke Lense Grey Frame

Part Number: 1030055886

MPN:  9192.285

JSP
EVO® Single Lens Safety Goggles

Part Number: 2501314574

MPN:  AGM020-623-000

GLOBUS
Riley Cypher Revo Lens Safety Spectacle

Part Number: 2501618190

MPN:  RLY00504

CENTURION
Chin Guard Face Screen Polycarbonate

Part Number: 1030004437

MPN:  S910

UVEX
Safety Spectacle I-Works with Clear Lens Blue Frame

Part Number: 2500872117

MPN:  9197.171

JSP
Stealth™ 16g Smoke Lightweight Safety Specs

Part Number: 2501314573

MPN:  ASA920-163-000

JSP
EVOGuard® C2 Industrial Visor

Part Number: 2501312024

MPN:  ADA250-060-000

GLOBUS
Riley Arezzo Clear Safety Goggles

Part Number: 2501232692

MPN:  RLY00161

BOLLE SAFETY
Tracker Platinum Coated High Protection Spectacle Smoke 53g

Part Number: 1030032350

MPN:  TRACPSF

GLOBUS
Riley Velia Shade 3 Safety Goggles

Part Number: 2501618273

MPN:  RLY00222

Show more results
1 - 24 of 114
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.