We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Site Lights

Site Lights Site Lights

Looking for site lights? Our range includes site festoons, emergency site lights and site floodlights 

Looking for site lights? Our range includes site festoons, emergency site lights and site floodlights 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

9
Site Lighting Transformers & Accessories
Site Lighting Transformers & Access...
8
Site Festoons
Site Festoons
6
Emergency Site Lights
Emergency Site Lights
5
Site Floodlights
Site Floodlights
2
Linear Site Lights
Linear Site Lights
1
Task Lighting
Task Lighting

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
RED ARROW
Transformer With 2 x 16A Sockets

Part Number: 2501563963

MPN:  TRAN3

RED ARROW
Site Portable Transformer

Part Number: 2501563962

MPN:  TRAN5

RED ARROW
Festoon Kit 50W 22M IP44

Part Number: 2501516673

MPN:  FKF2250W

RED ARROW
Festoon Kit 100W 50M IP44

Part Number: 2501516674

MPN:  FKF50100W

BRACKENHEATH
110V 1.5mm 16A 14m Yellow Extension Lead

Part Number: 2501183020

MPN:  SE3010

RED ARROW
Splitter Box

Part Number: 2501512223

MPN:  LFUK4S

DETA
Site Lighting Extension Lead 16A 110V 1.5mm 25m Yellow

Part Number: 2501183022

MPN:  SE3050

DETA
Task Light LED Tripod 2 x 10W 4000K 2 x 900lm 110V IP65 Yellow

Part Number: 2501183008

MPN:  S4120

DETA
Power Splitter 4 x 16A 110V Outlets For Site Lighting

Part Number: 2501183017

MPN:  RXL-PS45

DETA
14M 16A 2.5MM Extension Lead 110V

Part Number: 2501183021

MPN:  SE3030

BRACKENHEATH
Transformer Site 2 x 16A 1 x 32A Socket 230V Yellow IP44

Part Number: 2501183016

MPN:  5000/3/B

RED ARROW
Festoon Kit 30W 12M IP44

Part Number: 2501512435

MPN:  FKF1230YPW

RED ARROW
Task Light LED 20W 110V

Part Number: 2501512357

MPN:  ST20LED110V

DETA
Festoon Kit LED 25m 110V IP44 Including 10 x E27 Lamps 4200K

Part Number: 2501183009

MPN:  SEFLLEDES

DETA
Site Lighting Extension Lead 16A 110V 2.5mm 25m Yellow

Part Number: 2501183023

MPN:  SE3070

DETA
Festoon Kit LED 25m 110V IP44 Excluding 10 x B22 Lamps

Part Number: 2501183012

MPN:  SEFLKITBC

UNILITE
Power Bank Site Light

Part Number: 2501187237

MPN:  SLR-1750

RED ARROW
Krypton R/C Floodlight 20W

Part Number: 2501512630

MPN:  KRY20

RED ARROW
Standard LED Uplight 72W

Part Number: 2501512440

MPN:  ULS72YPW

RED ARROW
Emergency LED Uplight 72W

Part Number: 2501512441

MPN:  ULE72YPW

LUCECO
Luceco Tilting Inspection Torch With Powerbank 5V 5W 450Lm 6500K - Usb Charged

Part Number: 2501138675

MPN:  LILT45T65-01

DETA
Task Light LED Tripod 10W 4000K 900lm 110V IP65 Yellow

Part Number: 2501183007

MPN:  S4110

RED ARROW
110V Splitter Cable

Part Number: 2501512436

MPN:  FKS30YPW

RED ARROW
Weatherguard Lumin 20W Emergency

Part Number: 2501512719

MPN:  WGS220Y-E/AF

Show more results
1 - 24 of 40
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,171 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.